EAGLE GROUP SWC2460C Sterile Wrap Cart 60x68 Chrome 1 Shelf | AC7VQE 38X067

EAGLE GROUP SWC2460C Sterile Wrap Cart 60x68 Chrome 1 Shelf

Item: AC7VQE Model: SWC2460CCross Ref: 38X067
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,249.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSterile Wrap Cart
Adjustable Increments1"
Assembled/unassembledUnassembled
Cabinet ColorSilver
Caster Brake TypeSide Pedal Brake
Caster Configuration, Wheel Configuration(2) Swivel, (2) Swivel With Brake
Caster Core MaterialNylon
Caster Frame MaterialSteel
Caster MaterialPolyurethane
Caster Mounting TypeStem
Caster Outside Bolt Hole Spacing2 3/4" x 2 3/4"
Caster Size5"
Caster Stem Dia.7/8"
Caster Stem Length2 1/4"
Caster Stem TypeFriction Ring
Caster Wheel Material, Tread MaterialPolyurethane
Caster Wheel Tread Type/materialStandard Polypropylene
Caster Wheel Width2 1/2"
Caster Width2 1/2"
Caster/wheel Mounting LocationStandard
Compartment Height69"
Compartment Length24"
Compartment Width60"
Handle TypeNo Handle
MaterialChrome , Steel
No. Of Dividers0
Number Of Dividers0
Number Of Drawers0 , 0.0
Number Of Shelves1
Overall Depth24"
Overall Height68"
Overall Length60"
Overall Width24" , 60"
Shelf AdjustabilityAdjustable
Shelf Length60"
Wheel Dia.5"
Caster Wheel Dia.5"
Caster Wheel/tread MaterialPolyurethane
Caster/wheel Configuration(2) Swivel, (2) Swivel with Brake
Load Capacity1200 lbs.
Shelf Width24"
StandardsNSF

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)160.02
Ship length (cm)81.28
Ship width (cm)15.24
HS code9403200030
Country of OriginUS

Product Variants

ProductModelOverall WidthNumber Of DrawersMaterialOverall HeightNumber Of ShelvesCaster Wheel Material, Tread MaterialCabinet ColorAssembled/unassembledPrice
EAGLE GROUP SWC2448C Sterile Wrap Cart 48x68 Chrome 1 Shelf | AC7VQD 38X066 SWC2448C48"0.0Chrome68"1---€1,269.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE GROUP SWC2460C Sterile Wrap Cart 60x68 Chrome 1 Shelf
€1,249.62 /unit