EAGLE GROUP SCH1848C-5 Suture Cart 48x69 Chrome 5 Shelves | AC7VPV 38X045

EAGLE GROUP SCH1848C-5 Suture Cart 48x69 Chrome 5 Shelves

Item: AC7VPV Model: SCH1848C-5Cross Ref: 38X045
In Stock

Get it by Tuesday, Jun 17

€1,304.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSuture Cart
Caster MaterialPolyurethane
Caster Size5"
Load Capacity1200 lbs.
MaterialChrome
Number Of Dividers20
Number Of Drawers0.0
Number Of Shelves5
Overall Depth18 1/2"
Overall Height69"
Overall Width48"
Adjustable Increments1"
Assembled/unassembledUnassembled
Cabinet ColorSilver
Caster Brake TypeSide Pedal Brake
Caster Wheel Dia.5"
Caster Wheel/tread MaterialPolyurethane
Caster/wheel Configuration(2) Swivel, (2) Swivel with Brake
Compartment Height60"
Compartment Length18"
Compartment Width48"
Handle TypeNone
Ledge Height3"
Shelf AdjustabilityAdjustable
Shelf Length48"
Shelf Width18"
StandardsNSF

Shipping Info:

Ship weight (kg) 36.45
Ship height (cm)127
Ship length (cm)50.8
Ship width (cm)25.4
HS code9403200030
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall WidthNumber Of DrawersNumber Of ShelvesMaterialNumber Of DividersLoad CapacityCaster Wheel Material, Tread MaterialPrice
EAGLE GROUP SCH1836C-4 Suture Cart 36x60 Chrome 4 Shelves | AC7VPR 38X042 SCH1836C-460"36"0.04Chrome121200 lbs.-€1,045.76
EAGLE GROUP SCH1848C-4 Suture Cart 48x60 Chrome 4 Shelves | AC7VPT 38X043 SCH1848C-460"48"-4Steel121200 lbs.Polyurethane€1,193.75
EAGLE GROUP SCH1836C-5 Suture Cart 36x69 Chrome 5 Shelves | AC7VPU 38X044 SCH1836C-569"36"0.05Chrome201200 lbs.-€1,368.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE GROUP SCH1848C-5 Suture Cart 48x69 Chrome 5 Shelves
€1,304.26 /unit