Flat Shipping

Flat Shipping at €24.99 + VAT

EAGLE BELTING 4934018 Round Belt Hollow 3/8 Inch Urethane | AA7DXP 15V473

EAGLE BELTING 4934018 Round Belt Hollow 3/8 Inch Urethane

Item: AA7DXP Model: 4934018Cross Ref: 15V473
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€692.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Belt
Belt MaterialPolyurethane
ColorClear
Core TypeHollow
Diameter3/8"
MaterialPolyurethane
Min. Pulley Dia.3 1/2"
Overall Length100 ft.
Resistance PropertiesAbrasion Resistant
Surface TextureSmooth
TextureSmooth

Shipping Info:

Ship weight (kg) 2.52
Ship height (cm)31.75
Ship length (cm)31.75
Ship width (cm)10.8
HS code3926906090
Country of OriginUS

Product Details:

    • Texture (Smooth)

Product Variants

ProductModelDiameterMin. Pulley Dia.ColorCore TypeTextureOverall LengthMaterialBelt MaterialPrice
EAGLE BELTING 4934021 Round Belt Hollow 3/16 Inch Urethane | AA7DXF 15V465 49340213/16"2"YellowHollowSmooth100 ft.PolyurethanePolyurethane€153.51
EAGLE BELTING 4934022 Round Belt Hollow 1/4 Inch Urethane | AA7DXG 15V466 49340221/4"2 1/2"YellowHollowSmooth100 ft.PolyurethanePolyurethane€230.36
EAGLE BELTING 4934023 Round Belt Hollow 5/16 Inch Urethane | AA7DXH 15V467 49340230.312"3"YellowHollowSmooth100 ft.PolyurethanePolyurethane€294.18
EAGLE BELTING 4934025 Round Belt Hollow 3/8 Inch Urethane | AA7DXJ 15V468 49340253/8"3 1/2"YellowHollowSmooth100 ft.PolyurethanePolyurethane€470.76
EAGLE BELTING 4934026 Round Belt Hollow 1/2 Inch Urethane | AA7DXK 15V469 49340261/2"4 1/2"YellowHollowSmooth100 ft.PolyurethanePolyurethane€930.26
EAGLE BELTING 4934009 Round Belt Hollow 3/16 Inch Urethane | AA7DXL 15V470 49340093/16"2"ClearHollowSmooth100 ft.PolyurethanePolyurethane€141.12
EAGLE BELTING 4934012 Round Belt Hollow 1/4 Inch Urethane | AA7DXM 15V471 49340121/4"2 1/2"ClearHollowSmooth100 ft.PolyurethanePolyurethane€290.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE BELTING 4934018 Round Belt Hollow 3/8 Inch Urethane
€692.51 /unit