Flat Shipping

Flat Shipping at €24.99 + VAT

EAGLE BELTING 4905307 Round Belt Solid 7mm Urethane | AA7DZE 15V511

EAGLE BELTING 4905307 Round Belt Solid 7mm Urethane

Item: AA7DZE Model: 4905307Cross Ref: 15V511
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€330.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Belt
ApplicationHeavier Conveyed Loads, Long Conveyor Lengths, Medium Duty Power Transmission Application
Belt MaterialPolyurethane
ColorGreen
Core TypeSolid
Diameter7 mm
MaterialPolyurethane
Min. Pulley Dia.2 1/2"
Overall Length100 ft.
Resistance PropertiesAbrasion Resistant, Heat Resistant, Water Resistant
Surface TextureRough
TextureRough

Shipping Info:

Ship weight (kg) 1.5975
Ship height (cm)26.67
Ship length (cm)26.67
Ship width (cm)10.16
HS code3926906090
Country of OriginUS

Product Details:

    • Texture (Rough)

Product Variants

ProductModelDiameterMin. Pulley Dia.Core TypeTextureOverall LengthColorMaterialBelt MaterialPrice
EAGLE BELTING 4905302 Round Belt Solid 2mm Urethane | AA7DYZ 15V506 49053022 mm3/4"SolidRough100 ft.GreenPolyurethanePolyurethane€97.22
EAGLE BELTING 4905303 Round Belt Solid 3mm Urethane | AA7DZA 15V507 49053033 mm1"SolidRough100 ft.GreenPolyurethanePolyurethane€65.51
EAGLE BELTING 4905304 Round Belt Solid 4mm Urethane | AA7DZB 15V508 49053044 mm1 7/16"SolidRough100 ft.GreenPolyurethanePolyurethane€105.84
EAGLE BELTING 4905305 Round Belt Solid 5mm Urethane | AA7DZC 15V509 49053055 mm1 3/4"SolidRough100 ft.GreenPolyurethanePolyurethane€123.32
EAGLE BELTING 4905306 Round Belt Solid 6mm Urethane | AA7DZD 15V510 49053066 mm2 1/8"SolidRough100 ft.GreenPolyurethanePolyurethane€177.62
EAGLE BELTING 4905308 Round Belt Solid 8mm Urethane | AA7DZF 15V512 49053088 mm2 53/64"SolidRough100 ft.GreenPolyurethanePolyurethane€288.49
EAGLE BELTING 4905310 Round Belt Solid 10mm Urethane | AA7DZG 15V513 490531010 mm3 1/2"SolidRough100 ft.GreenPolyurethanePolyurethane€434.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE BELTING 4905307 Round Belt Solid 7mm Urethane
€330.02 /unit