Flat Shipping

Flat Shipping at €24.99 + VAT

E-Z LOK 329-1018 Self Locking Thread Insert, 1-1/8 Inch Length, Carbon Steel, 49/64 Inch Drill Size | CG6MYQ 4ZB96

E-Z LOK 329-1018 Thread Insert, 5/8 In - 11 Internal Thread Size, 7/8 In - 9 External Thread Size, 1 1/8 In Lg.

Item: CG6MYQ Model: 329-1018Cross Ref: 4ZB96
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.32 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Insert
Drill Size49/64"
External ClassClass 2A
External Thread Size7/8"-9
HardnessRockwell Brinell 163
Internal ClassClass 2B
Internal Thread Size5/8"-11
Length1 1/8"
MaterialCarbon Steel
Min. Full Thread Depth1 1/4"
Power Driver4ZE59
System Of MeasurementImperial
Tensile Strength78300 psi
Thread TypeCoarse Internal/Coarse External
Wall TypeHeavy Wall

Shipping Info:

Ship weight (kg) 0.1575
Country of OriginUS

Product Details:

    • For Use on Metal

Product Variants

ProductModelInternal Thread SizeExternal Thread SizeWall TypeMin. Full Thread DepthExternal ClassInternal ClassThread TypePower DriverPkg. Qty.Price
E-Z LOK 319-3 Self Locking Thread Insert, 5/16 Inch Length, Carbon Steel, I Drill Size | CG6MXY 4ZB81 319-3#10-245/16"-18Thin Wall3/8"Class 2AClass 2BCoarse Internal/Coarse External4ZE5310€14.08
E-Z LOK 319-332 Self Locking Thread Insert, 5/16 Inch Length, Carbon Steel, I Drill Size | CG6MXZ 4ZB82 319-332#10-325/16"-18Thin Wall3/8"Class 2AClass 2BCoarse Internal/Coarse External4ZE5310€16.59
E-Z LOK 319-4 Self Locking Thread Insert, 3/8 Inch Length, Carbon Steel, Q Drill Size | CG6MYA 4ZB83 319-41/4"-203/8"-16Thin Wall7/16"Class 2AClass 2BCoarse Internal/Coarse External4ZE5410€15.96
E-Z LOK 319-428 Self Locking Thread Insert, 3/8 Inch Length, Carbon Steel, Q Drill Size | CG6MYB 4ZB84 319-4281/4"-283/8"-16Thin Wall7/16"Class 2AClass 2BCoarse Internal/Coarse External4ZE5410€14.88
E-Z LOK 319-5 Self Locking Thread Insert, 7/16 Inch Length, Carbon Steel, X Drill Size | CG6MYC 4ZB85 319-55/16"-187/16"-14Thin Wall1/2"Class 2AClass 2BCoarse Internal/Coarse External4ZE5510€18.66
E-Z LOK 319-524 Self Locking Thread Insert, 7/16 Inch Length, Carbon Steel, X Drill Size | CG6MYD 4ZB86 319-5245/16"-247/16"-14Thin Wall1/2"Class 2AClass 2BCoarse Internal/Coarse External4ZE5510€18.11
E-Z LOK 319-6 Self Locking Thread Insert, 1/2 Inch Length, Carbon Steel, 29/64 Inch Drill Size | CG6MYE 4ZB87 319-63/8"-161/2"-13Thin Wall9/16"Class 2AClass 2BCoarse Internal/Coarse External4ZE5610€19.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E-Z LOK 329-1018 Thread Insert, 5/8 In - 11 Internal Thread Size, 7/8 In - 9 External Thread Size, 1 1/8 In Lg.
€32.32 /pack