Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO SCSSIL-3/4-50 Rubber Cord Silicone 3/4 Inch 50 Feet | AC7FRM 38G935

E JAMES & CO SCSSIL-3/4-50 Rubber Cord Silicone 3/4 Inch 50 Feet

Item: AC7FRM Model: SCSSIL-3/4-50Cross Ref: 38G935
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,131.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Cord Stock
ColorOrange, Red
Durometer70
Length50 ft.
MaterialSilicone
Resistant ToExtreme Temperatures
Temp. Range-150° to +500° , -150°F to +500°F
Tensile Strength870 psi
TypeSquare
Abrasion ResistancePoor
Chemical ResistanceGood
Cross Section0.75"
Cross Section ShapeSquare
Maximum Temperature390°F
Minimum Temperature-40°F
Oil ResistanceFair
Overall Length50 ft.
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 1.1228
Ship height (cm)7.62
Ship length (cm)30.48
Ship width (cm)30.48
HS code4007000000
Country of OriginUS

Product Variants

ProductModelTemp. RangeMaterialDurometerColorTensile StrengthTypeResistant ToPrice
E JAMES & CO SCSSIL-3/32-10 Rubber Cord Silicone 3/32 Inch 10 Feet | AC7FPR 38G892 SCSSIL-3/32-10-150°F to +500°FSilicone70Orange, Red870 psiSquareExtreme Temperatures€11.51
E JAMES & CO SCSSIL-3/32-25 Rubber Cord Silicone 3/32 Inch 25 Feet | AC7FPT 38G893 SCSSIL-3/32-25-150°F to +500°FSilicone70Orange, Red870 psiSquareExtreme Temperatures€24.12
E JAMES & CO SCSSIL-3/32-50 Rubber Cord Silicone 3/32 Inch 50 Feet | AC7FPU 38G894 SCSSIL-3/32-50-150°F to +500°FSilicone70Orange, Red870 psiSquareExtreme Temperatures€46.29
E JAMES & CO SCSSIL-3/32-100 Rubber Cord Silicone 3/32 Inch 100 Feet | AC7FPV 38G895 SCSSIL-3/32-100-150°F to +500°FSilicone70Orange, Red870 psiSquareExtreme Temperatures€89.81
E JAMES & CO SCSSIL-1/8-10 Rubber Cord Silicone 1/8 Inch 10 Feet | AC7FPW 38G896 SCSSIL-1/8-10-150°F to +500°FSilicone70Orange, Red870 psiSquareExtreme Temperatures€19.81
E JAMES & CO SCSSIL-1/8-25 Rubber Cord Silicone 1/8 Inch 25 Feet | AC7FPX 38G897 SCSSIL-1/8-25-150°F to +500°FSilicone70Orange, Red870 psiSquareExtreme Temperatures€45.46
E JAMES & CO SCSSIL-1/8-50 Rubber Cord Silicone 1/8 Inch 50 Feet | AC7FPY 38G898 SCSSIL-1/8-50-150°F to +500°FSilicone70Orange, Red870 psiSquareExtreme Temperatures€85.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO SCSSIL-3/4-50 Rubber Cord Silicone 3/4 Inch 50 Feet
€1,131.50 /unit