Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO CSEPDM-3/4-10 Rubber Cord Epdm 3/4 Inch Diameter 10 Feet | AF2ETB 6RRY9

E JAMES & CO CSEPDM-3/4-10 Rubber Cord Epdm 3/4 Inch Diameter 10 Feet

Item: AF2ETB Model: CSEPDM-3/4-10Cross Ref: 6RRY9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€85.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Cord Stock
ApplicationIndustrial, Commerical, Warehouse, Factory, Plant Use
ColorBlack
Durometer70
Height3/4"
Length10 ft.
MaterialEPDM
Temp. Range-65°F to +300°F
Tensile Strength1450 psi
Thickness3/4"
TypeRound
Abrasion ResistanceGood
Chemical ResistanceGood
Cross Section0.75"
Cross Section ShapeRound
Maximum Temperature300°F
Minimum Temperature-65°F
Oil ResistancePoor
Overall Length10 ft.
Water ResistanceExcellent
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 1.2915
Ship height (cm)4.06
Ship length (cm)30.48
Ship width (cm)30.48
HS code4007000000
Country of OriginUS

Product Variants

ProductModelMaterialDurometerColorTensile StrengthTemp. RangeTypePrice
E JAMES & CO CSEPDM-1/16-10 Rubber Cord Epdm 1/16 Inch Diameter 10 Feet | AF2EQJ 6RRU9 CSEPDM-1/16-10EPDM70Black1450 psi-65°F to +300°FRound€5.07
E JAMES & CO CSEPDM-1/16-25 Rubber Cord Epdm 1/16 Inch Diameter 25 Feet | AF2EQK 6RRV0 CSEPDM-1/16-25EPDM70Black1450 psi-65°F to +300°FRound€12.38
E JAMES & CO CSEPDM-1/16-50 Rubber Cord Epdm 1/16 Inch Diameter 50 Feet | AF2EQL 6RRV1 CSEPDM-1/16-50EPDM70Black1450 psi-65°F to +300°FRound€22.65
E JAMES & CO CSEPDM-1/16-100 Rubber Cord Epdm 1/16 Inch Diameter 100 Feet | AF2EQM 6RRV2 CSEPDM-1/16-100EPDM70Black1450 psi-65°F to +300°FRound€44.73
E JAMES & CO CSEPDM-3/32-10 Rubber Cord Epdm 3/32 Inch Diameter 10 Feet | AF2EQN 6RRV3 CSEPDM-3/32-10EPDM70Black1450 psi-65°F to +300°FRound€8.94
E JAMES & CO CSEPDM-3/32-25 Rubber Cord Epdm 3/32 Inch Diameter 25 Feet | AF2EQP 6RRV4 CSEPDM-3/32-25EPDM70Black1450 psi-65°F to +300°FRound€17.99
E JAMES & CO CSEPDM-3/32-50 Rubber Cord Epdm 3/32 Inch Diameter 50 Feet | AF2EQQ 6RRV5 CSEPDM-3/32-50EPDM70Black1450 psi-65°F to +300°FRound€32.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO CSEPDM-3/4-10 Rubber Cord Epdm 3/4 Inch Diameter 10 Feet
€85.19 /unit