Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO CSBUNA-3/8-50 Rubber Cord Buna 3/8 Inch Diameter 50 Feet | AF2MEU 6VFE4

E JAMES & CO CSBUNA-3/8-50 Rubber Cord Buna 3/8 Inch Diameter 50 Feet

Item: AF2MEU Model: CSBUNA-3/8-50Cross Ref: 6VFE4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€123.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Cord Stock
ColorBlack
Durometer70
Length50 ft.
MaterialBuna
Resistant ToPetroleum Oils, Gasolines
Temp. Range-40°F to +250°F
Tensile Strength1450 psi
TypeRound
Abrasion ResistanceGood
Chemical ResistanceFair
Cross Section0.375"
Cross Section ShapeRound
Maximum Temperature210°F
Minimum Temperature0°F
Oil ResistanceExcellent
Overall Length50 ft.
Water ResistanceGood
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 1.6155
Ship height (cm)5.08
Ship length (cm)30.96
Ship width (cm)30.96
HS code4007000000
Country of OriginUS

Product Variants

ProductModelMaterialDurometerColorTensile StrengthTemp. RangeTypeAge GroupSizePrice
E JAMES & CO SCSBUNA-3/32-10 Rubber Cord Buna 3/32 Inch 10 Feet | AC7FME 38G832 SCSBUNA-3/32-10Buna N70Black1450 psi-40°F to +250°FSquare--€14.20
E JAMES & CO SCSBUNA-3/32-25 Rubber Cord Buna 3/32 Inch 25 Feet | AC7FMF 38G833 SCSBUNA-3/32-25Buna N70Black1450 psi-40°F to +250°FSquare--€32.33
E JAMES & CO SCSBUNA-3/32-100 Rubber Cord Buna 3/32 Inch 100 Feet | AC7FMG 38G835 SCSBUNA-3/32-100Buna N70Black1450 psi-40°F to +250°FSquare--€120.20
E JAMES & CO SCSBUNA-1/8-10 Rubber Cord Buna 1/8 Inch 10 Feet | AC7FMH 38G836 SCSBUNA-1/8-10Buna N70Black1450 psi-40°F to +250°FSquare--€17.03
E JAMES & CO SCSBUNA-1/8-25 Rubber Cord Buna 1/8 Inch 25 Feet | AC7FMJ 38G837 SCSBUNA-1/8-25Buna N70Black1450 psi-40°F to +250°FSquare--€32.70
E JAMES & CO SCSBUNA-1/8-50 Rubber Cord Buna 1/8 Inch 50 Feet | AC7FMK 38G838 SCSBUNA-1/8-50Buna N70Black1450 psi-40°F to +250°FSquare--€75.79
E JAMES & CO SCSBUNA-1/8-100 Rubber Cord Buna 1/8 Inch 100 Feet | AC7FML 38G839 SCSBUNA-1/8-100Buna N70Black1450 psi-40°F to +250°FSquare--€122.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO CSBUNA-3/8-50 Rubber Cord Buna 3/8 Inch Diameter 50 Feet
€123.00 /unit