Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO CCN59-3/4PTAPE Sponge Sheet Neoprene 3/4x42x72 In | AF2WJK 6YGW7

E JAMES & CO CCN59-3/4PTAPE Sponge Sheet Neoprene 3/4x42x72 In

Item: AF2WJK Model: CCN59-3/4PTAPECross Ref: 6YGW7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€763.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSponge Sheet
Backing TypePressure Sensitive Adhesive
ColorBlack
Elongation130%
FinishTextured
Length72"
MaterialNeoprene
Max. Temp.200°F
Min. Temp. Rating-70°F
Tensile Strength70 psi
Thickness3/4"
TypeClosed Cell
Width42"
Abrasion ResistanceFair
Cell TypeClosed Cell
Chemical ResistanceFair
Compression Set25%
Density12 lbs.-cu. ft.
FirmnessSoft. (5 psi to 8 psi)
Firmness @ 25% Deflection7 psi
Foam Backing1 Sided Adhesive
Foam ShapeSheet
GradeFlame Resistant
Maximum Adhesive Temperature300°F
Maximum Temperature300°F
Minimum Adhesive Temperature-40°F
Minimum Temperature-40°F
Oil ResistanceGood
StandardsASTM D10562/2C2/SCE42/II (CCN59), ASTM D10562C1/SCE41/II (CCN25)
Tensile Strength RatingGood (50-99 psi)
TextureSmooth
Thickness Tolerance+/-0.09375"
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 8.055
Ship height (cm)106.68
Ship length (cm)20.32
Ship width (cm)20.32
HS code4008115000
Country of OriginUS

Product Variants

ProductModelThicknessMaterialColorFinishMin. Temp. RatingTypePrice
E JAMES & CO CCNES-1/16F59-P Sponge Sheet Neo-epdm-sbr 1/16x42x72 In | AF2WFM 6YGL0 CCNES-1/16F59-P0.062"-BlackTextured-70°FClosed Cell€41.80
E JAMES & CO CCNES-1/8F59-P Sponge Sheet Neo-epdm-sbr 1/8x42x72 In | AF2WFN 6YGL1 CCNES-1/8F59-P1/8"-BlackTextured-70°FClosed Cell€51.20
E JAMES & CO CCNES-3/16F59-P Sponge Sheet Neo-epdm-sbr 3/16x42x72 In | AF2WFP 6YGL2 CCNES-3/16F59-P0.188"-BlackTextured-70°FClosed Cell€66.04
E JAMES & CO CCNES-1/4F59-P Sponge Sheet Neo-epdm-sbr 1/4x42x72 In | AF2WFQ 6YGL3 CCNES-1/4F59-P1/4"-BlackTextured-70°FClosed Cell€77.36
E JAMES & CO CCNES-3/8F59-P Sponge Sheet Neo-epdm-sbr 3/8x42x72 In | AF2WFR 6YGL4 CCNES-3/8F59-P3/8"-BlackTextured-70°FClosed Cell€126.33
E JAMES & CO CCNES-7/16F59-P Sponge Sheet Neo-epdm-sbr 7/16x42x72 In | AF2WFT 6YGL5 CCNES-7/16F59-P0.438"-BlackTextured-70°FClosed Cell€163.82
E JAMES & CO CCNES-3/4F59-P Sponge Sheet Neo-epdm-sbr 3/4x42x72 In | AF2WFU 6YGL6 CCNES-3/4F59-P3/4"-BlackTextured-70°FClosed Cell€288.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO CCN59-3/4PTAPE Sponge Sheet Neoprene 3/4x42x72 In
€763.06 /unit