Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO CCH25-1/438X52 Sponge Sheet Hydrin 1/4x38x52 In | AF2WKN 6YGZ9

E JAMES & CO CCH25-1/438X52 Sponge Sheet Hydrin 1/4x38x52 In

Item: AF2WKN Model: CCH25-1/438X52Cross Ref: 6YGZ9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€481.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSponge Sheet
Backing TypePlain
ColorBlack
Elongation200%
FinishTextured
Length52"
MaterialHydrin
Max. Temp.275°F
Min. Temp. Rating-70°F
Tensile Strength50 psi
Thickness1/4"
TypeClosed Cell
Width38"
Cell TypeClosed Cell
Foam BackingPlain
Oil ResistanceExcellent
StandardsASTM D1056/2B2/SBE42/II
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)96.52
Ship length (cm)10.16
Ship width (cm)10.16
HS code3921125000
Country of OriginUS

Product Variants

ProductModelThicknessMaterialColorFinishMin. Temp. RatingTypePrice
E JAMES & CO CCNES-1/16F59-P Sponge Sheet Neo-epdm-sbr 1/16x42x72 In | AF2WFM 6YGL0 CCNES-1/16F59-P0.062"-BlackTextured-70°FClosed Cell€41.80
E JAMES & CO CCNES-1/8F59-P Sponge Sheet Neo-epdm-sbr 1/8x42x72 In | AF2WFN 6YGL1 CCNES-1/8F59-P1/8"-BlackTextured-70°FClosed Cell€51.20
E JAMES & CO CCNES-3/16F59-P Sponge Sheet Neo-epdm-sbr 3/16x42x72 In | AF2WFP 6YGL2 CCNES-3/16F59-P0.188"-BlackTextured-70°FClosed Cell€66.04
E JAMES & CO CCNES-1/4F59-P Sponge Sheet Neo-epdm-sbr 1/4x42x72 In | AF2WFQ 6YGL3 CCNES-1/4F59-P1/4"-BlackTextured-70°FClosed Cell€77.36
E JAMES & CO CCNES-3/8F59-P Sponge Sheet Neo-epdm-sbr 3/8x42x72 In | AF2WFR 6YGL4 CCNES-3/8F59-P3/8"-BlackTextured-70°FClosed Cell€126.33
E JAMES & CO CCNES-7/16F59-P Sponge Sheet Neo-epdm-sbr 7/16x42x72 In | AF2WFT 6YGL5 CCNES-7/16F59-P0.438"-BlackTextured-70°FClosed Cell€163.82
E JAMES & CO CCNES-3/4F59-P Sponge Sheet Neo-epdm-sbr 3/4x42x72 In | AF2WFU 6YGL6 CCNES-3/4F59-P3/4"-BlackTextured-70°FClosed Cell€288.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO CCH25-1/438X52 Sponge Sheet Hydrin 1/4x38x52 In
€481.44 /unit