Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 8501-5/16F Recycled Rubber 5/16 Inch Thick 12 x 48 In | AA2NBJ 10U455

E JAMES & CO 8501-5/16F Recycled Rubber 5/16 Inch Thick 12 x 48 In

Item: AA2NBJ Model: 8501-5/16FCross Ref: 10U455
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypeNon Adhesive
ColorBlack With Colored Specks
Durometer60A
Elongation115%
FinishCoarse
Length48"
Max. Temp.120°F
Min. Temp. Rating0°F
Tensile Strength250 psi
Thickness0.312"
TypeGeneral Purpose Grade
Width12"
Abrasion ResistanceGood
Adhesive TypePlain Backing
Chemical ResistancePoor
Compression Set99%
Density1.1 g/cc
GradeStandard
MaterialRecycled Rubber
Maximum Temperature210°F
Minimum Temperature0°F
Oil ResistancePoor
Overall Length4 ft.
Overall Width12"
ShapeSheet
StandardsASTM D2000 GE 306
TextureSmooth
Thickness Tolerance+/-0.03"
Water ResistanceGood
Weather ResistancePoor

Shipping Info:

Ship weight (kg) 2.43
Ship height (cm)13.97
Ship length (cm)33.02
Ship width (cm)13.97
HS code4008210000
Country of OriginUS

Product Variants

ProductModelThicknessColorDurometerFinishMin. Temp. RatingTypePrice
E JAMES & CO 8501-1/16-10 Recycled Rubber 1/16 Inch Th 48 In x 120 In | AA2NAZ 10U446 8501-1/16-100.062"Black With Colored Specks60ACoarse0°FGeneral Purpose Grade€91.64
E JAMES & CO 8501-1/16A Recycled Rubber 1/16 Inch Thick 12 x 12 In | AA2NBA 10U447 8501-1/16A0.062"Black With Colored Specks60ACoarse0°FGeneral Purpose Grade€2.34
E JAMES & CO 8501-1/16F Recycled Rubber 1/16 Inch Thick 12 x 48 In | AA2NBB 10U448 8501-1/16F0.062"Black With Colored Specks60ACoarse0°FGeneral Purpose Grade€9.48
E JAMES & CO 8501-1/16G Recycled Rubber 1/16 Inch Thick 24 x 30 In | AA2NBC 10U449 8501-1/16G0.062"Black With Colored Specks60ACoarse0°FGeneral Purpose Grade€11.39
E JAMES & CO 8501-1/16H Recycled Rubber 1/16 Inch Thick 24 x 48 In | AA2NBD 10U450 8501-1/16H0.062"Black With Colored Specks60ACoarse0°FGeneral Purpose Grade€18.21
E JAMES & CO 8501-1/16J Recycled Rubber 1/16 Inch Thick 36 x 36 In | AA2NBE 10U451 8501-1/16J0.062"Black With Colored Specks60ACoarse0°FGeneral Purpose Grade€20.46
E JAMES & CO 8501-1/16K Recycled Rubber 1/16 Inch Thick 48 x 48 In | AA2NBF 10U452 8501-1/16K0.062"Black With Colored Specks60ACoarse0°FGeneral Purpose Grade€36.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 8501-5/16F Recycled Rubber 5/16 Inch Thick 12 x 48 In
€41.87 /unit