Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 7700-1/16SBR1-C 1/16 Inch Sbr 1 Ply 36 x 12 | AF2WPK 6YHG9

E JAMES & CO 7700-1/16SBR1-C 1/16 Inch Sbr 1 Ply 36 x 12

Item: AF2WPK Model: 7700-1/16SBR1-CCross Ref: 6YHG9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypePlain
ColorBlack
Durometer60
Elongation450%
FinishSmooth
Length12"
MaterialSBR
Max. Temp.180°F
Min. Temp. Rating-20°F
Tensile Strength600 psi
Thickness0.062"
Width36"
Abrasion ResistanceExcellent
Adhesive TypePlain Backing
Chemical ResistanceFair
Compression Set35%
Density1.45 g/cc
GradeFabric Reinforced
Maximum Temperature200°F
Minimum Temperature-45°F
Number Of Ply1
Oil ResistancePoor
Overall Length36"
Overall Width12"
Reinforced MaterialPolyester
ShapeSheet
StandardsASTM D2000 AA 706
Tear Strength18 N/mm
TextureSmooth
Thickness Tolerance+/-0.011"
Water ResistanceGood
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)3.56
Ship length (cm)45.72
Ship width (cm)33.02
HS code4008210000
Country of OriginCN

Product Variants

ProductModelMaterialThicknessColorDurometerFinishMin. Temp. RatingPrice
E JAMES & CO 7710-1/16NEO1-A 1/16 Inch Neoprene 1 Ply 12 x 12 | AF2WNL 6YHE7 7710-1/16NEO1-ANeoprene0.062"Black60Smooth-20°F€11.51
E JAMES & CO 7710-1/16NEO1-B 1/16 Inch Neoprene 1 Ply 12 x 24 Inch | AF2WNM 6YHE8 7710-1/16NEO1-BNeoprene0.062"Black60Smooth-20°F€15.73
E JAMES & CO 7710-1/16NEO1-C 1/16 Inch Neoprene 1 Ply 36 x 12 | AF2WNN 6YHE9 7710-1/16NEO1-CNeoprene0.062"Black60Smooth-20°F€30.49
E JAMES & CO 7710-1/16NEO1-5 1/16 Inch Neoprene 1 Ply 36 x 60 | AF2WNP 6YHF0 7710-1/16NEO1-5Neoprene0.062"Black60Smooth-20°F€113.56
E JAMES & CO 7710-1/16NEO110 1/16 Inch Neoprene 1 Ply 36 x 120 | AF2WNQ 6YHF1 7710-1/16NEO110Neoprene0.062"Black60Smooth-20°F€259.15
E JAMES & CO 7710-1/8NEO2-A 1/8in Neoprene 2 Ply12 x 12 | AF2WNR 6YHF2 7710-1/8NEO2-ANeoprene1/8"Black60Smooth-20°F€16.43
E JAMES & CO 7710-1/8NEO2-B 1/8in Neoprene 2 Ply 24 x 12 | AF2WNT 6YHF3 7710-1/8NEO2-BNeoprene1/8"Black60Smooth-20°F€27.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 7700-1/16SBR1-C 1/16 Inch Sbr 1 Ply 36 x 12
€27.77 /unit