Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 6855C21/32N7M Rubber Neoprene 1/32 Inch Th 36 x 36 Inch 70a | AD2PCB 3TDW9

E JAMES & CO 6855C21/32N7M Rubber Neoprene 1/32 Inch Th 36 x 36 Inch 70a

Item: AD2PCB Model: 6855C21/32N7MCross Ref: 3TDW9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€118.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypeNon Adhesive
ColorBlack
Durometer70A
Elongation250%
FinishSmooth
Length36"
MaterialNeoprene Rubber
Max. Temp.220°F
Min. Temp. Rating-50°F
Tensile Strength1800 psi
Thickness0.031"
TypeMilitary Specification
Width36"
Adhesive TypePlain Backing
GradeMilitary
Oil ResistanceGood
Overall Length36"
Overall Width36"
ShapeSheet
StandardsMIL-R-6855 CLASS 2 GRADE 70
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 1.1205
Ship height (cm)4.06
Ship length (cm)92.2
Ship width (cm)16
HS code4008210000
Country of OriginUS

Product Variants

ProductModelMaterialColorThicknessMin. Temp. RatingTypeDurometerFinishPrice
E JAMES & CO 365-1/16HGA Rubber Neoprene 1/16 Inch Thick 12 x 12 Inch | AA9LYR 1DWH8 365-1/16HGANeoprene RubberBlack0.062"-30°FHigh Grade70ASmooth€11.04
E JAMES & CO 365-3/32HGA Rubber Neoprene 3/32 Inch Thick 12 x 12 Inch | AA9LYU 1DWJ1 365-3/32HGANeoprene RubberBlack0.094"-30°FHigh Grade70ASmooth€16.93
E JAMES & CO 365-1/8HGA Rubber Neoprene 1/8 Inch Thick 12 x 12 Inch | AA9LYW 1DWJ3 365-1/8HGANeoprene RubberBlack1/8"-30°FHigh Grade70ASmooth€19.02
E JAMES & CO 365-3/16HGA Rubber Neoprene 3/16 Inch Thick 12 x 12 Inch | AA9LYY 1DWJ5 365-3/16HGANeoprene RubberBlack0.188"-30°FHigh Grade70ASmooth€26.80
E JAMES & CO 365-1/4HGA Rubber Neoprene 1/4 Inch Thick 12 x 12 Inch | AA9LZA 1DWJ7 365-1/4HGANeoprene RubberBlack1/4"-30°FHigh Grade70ASmooth€37.28
E JAMES & CO 365-3/8HGA Rubber Neoprene 3/8 Inch Thick 12 x 12 Inch | AA9LZC 1DWJ9 365-3/8HGANeoprene RubberBlack3/8"-30°FHigh Grade70ASmooth€51.07
E JAMES & CO 365-1/2HGA Rubber Neoprene 1/2 Inch Thick 12 x 12 Inch | AA9LZE 1DWK2 365-1/2HGANeoprene RubberBlack1/2"-30°FHigh Grade70ASmooth€60.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 6855C21/32N7M Rubber Neoprene 1/32 Inch Th 36 x 36 Inch 70a
€118.37 /unit