Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 6855C13/16B8D Rubber Buna-n 3/16 Inch Thickness 12 x 36 In | AC3MBP 2UNT9

E JAMES & CO 6855C13/16B8D Rubber Buna-n 3/16 Inch Thickness 12 x 36 In

Item: AC3MBP Model: 6855C13/16B8DCross Ref: 2UNT9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€146.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypePlain
ColorBlack
Durometer80A
Elongation200%
FinishSmooth
Length36"
Max. Temp.220°F
Min. Temp. Rating-50°F
Tensile Strength1800 psi
Thickness0.188"
TypeMilitary Specification
Width12"
Abrasion ResistanceGood
Adhesive TypePlain Backing
Chemical ResistanceFair
Compression Set28%
Density1.35 g/cc
GradeMilitary
MaterialBuna N
Maximum Temperature250°F
Minimum Temperature-30°F
Oil ResistanceExcellent
Overall Length36"
Overall Width12"
ShapeSheet
StandardsMIL-R-6855 CLASS 1 GRADE 80
Tear Strength20 N/mm
TextureSmooth
Thickness Tolerance+/-0.022"
Water ResistanceGood
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 1.7942
Ship height (cm)11.68
Ship length (cm)32
Ship width (cm)31.75
HS code4008210000
Country of OriginUS

Product Variants

ProductModelThicknessMin. Temp. RatingColorDurometerFinishTypePrice
E JAMES & CO 3065DSBF2164B8D Rubber Buna-n 1/64 Inch Thickness 12 x 36 In | AC3LZF 2UNG6 3065DSBF2164B8D0.016"-60°FBlack80ASmoothMilitary Specification€23.45
E JAMES & CO 3065DSBF2132B8D Rubber Buna-n 1/32 Inch Thickness 12 x 36 In | AC3LZG 2UNG7 3065DSBF2132B8D0.031"-60°FBlack80ASmoothMilitary Specification€32.45
E JAMES & CO 3065DSBF2116B8D Rubber Buna-n 1/16 Inch Thickness 12 x 36 In | AC3LZH 2UNG8 3065DSBF2116B8D0.062"-60°FBlack80ASmoothMilitary Specification€45.63
E JAMES & CO 3065DSBF21/4B8D Rubber Buna-n 1/4 Inch Thickness 12 x 36 In | AC3LZJ 2UNH3 3065DSBF21/4B8D1/4"-60°FBlack80ASmoothMilitary Specification€177.88
E JAMES & CO 6855C11/64B8D Rubber Buna-n 1/64 Inch Thickness 12 x 36 In | AC3MBK 2UNT4 6855C11/64B8D0.016"-50°FBlack80ASmoothMilitary Specification€19.95
E JAMES & CO 6855C11/32B8D Rubber Buna-n 1/32 Inch Thickness 12 x 36 In | AC3MBL 2UNT5 6855C11/32B8D0.031"-50°FBlack80ASmoothMilitary Specification€24.27
E JAMES & CO 6855C11/16B8D Rubber Buna-n 1/16 Inch Thickness 12 x 36 In | AC3MBM 2UNT6 6855C11/16B8D0.062"-50°FBlack80ASmoothMilitary Specification€56.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 6855C13/16B8D Rubber Buna-n 3/16 Inch Thickness 12 x 36 In
€146.83 /unit