Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 6060-1/4CTAPE Rubber Neoprene 1/4 Inch Thick 12 x 36 Inch | AB2LTP 1MRZ5

E JAMES & CO 6060-1/4CTAPE Rubber Neoprene 1/4 Inch Thick 12 x 36 Inch

Item: AB2LTP Model: 6060-1/4CTAPECross Ref: 1MRZ5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€119.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypeAdhesive
ColorBlack
Durometer60A
Elongation250%
FinishSmooth
Length36"
MaterialNeoprene Rubber
Max. Temp.170°F
Min. Temp. Rating-20°F
Tensile Strength1000 psi
Thickness1/4"
TypeCommercial Grade
Width12"
Abrasion ResistanceGood
Adhesive TypeAcrylic
Chemical ResistanceFair
Compression Set33%
Density1.5 g/cc
GradeStandard
Maximum Adhesive Temperature230°F
Maximum Temperature250°F
Minimum Adhesive Temperature-30°F
Minimum Temperature-30°F
Oil ResistanceGood
Overall Length36"
Overall Width12"
ShapeSheet
StandardsASTM D2000 BC 607
Tear Strength20 N/mm
TextureSmooth
Thickness Tolerance+/-0.026"
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 2.6577
Ship height (cm)2.54
Ship length (cm)91.92
Ship width (cm)30.96
HS code4008210000
Country of OriginCN

Product Variants

ProductModelThicknessMin. Temp. RatingTypeMaterialColorDurometerFinishPrice
E JAMES & CO 1055-1/16HGA Rubber Neoprene 1/16 Inch Thick 12 x 12 Inch | AA9LUW 1DVR9 1055-1/16HGA0.062"-30°FHigh GradeNeoprene RubberBlack60ASmooth€9.91
E JAMES & CO 1055-3/32HGA Rubber Neoprene 3/32 Inch Thick 12 x 12 Inch | AA9LUY 1DVT2 1055-3/32HGA0.094"-30°FHigh GradeNeoprene RubberBlack60ASmooth€16.93
E JAMES & CO 1055-1/8HGA Rubber Neoprene 1/8 Inch Thick 12 x 12 Inch | AA9LVA 1DVT4 1055-1/8HGA1/8"-30°FHigh GradeNeoprene RubberBlack60ASmooth€18.00
E JAMES & CO 1055-3/16HGA Rubber Neoprene 3/16 Inch Thick 12 x 12 Inch | AA9LVC 1DVT6 1055-3/16HGA0.188"-30°FHigh GradeNeoprene RubberBlack60ASmooth€26.80
E JAMES & CO 1055-1/4HGA Rubber Neoprene 1/4 Inch Thick 12 x 12 Inch | AA9LVE 1DVT8 1055-1/4HGA1/4"-30°FHigh GradeNeoprene RubberBlack60ASmooth€37.28
E JAMES & CO 1055-3/8HGA Rubber Neoprene 3/8 Inch Thick 12 x 12 Inch | AA9LVG 1DVU1 1055-3/8HGA3/8"-30°FHigh GradeNeoprene RubberBlack60ASmooth€52.60
E JAMES & CO 1055-1/2HGA Rubber Neoprene 1/2 Inch Thick 12 x 12 Inch | AA9LVJ 1DVU3 1055-1/2HGA1/2"-30°FHigh GradeNeoprene RubberBlack60ASmooth€60.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 6060-1/4CTAPE Rubber Neoprene 1/4 Inch Thick 12 x 36 Inch
€119.82 /unit