Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 6050-3/4A Rubber Neoprene 3/4 Inch Thick 12 x 12 Inch | AB2MKW 1MVG1

E JAMES & CO 6050-3/4A Rubber Neoprene 3/4 Inch Thick 12 x 12 Inch

Item: AB2MKW Model: 6050-3/4ACross Ref: 1MVG1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€80.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypePlain
ColorBlack
Durometer50A
Elongation350%
FinishSmooth
Length12"
MaterialNeoprene Rubber
Max. Temp.170°F
Min. Temp. Rating-20°F
Tensile Strength1000 psi
Thickness3/4"
TypeCommercial Grade
Width12"
Abrasion ResistanceGood
Adhesive TypePlain Backing
Chemical ResistanceFair
Compression Set33%
Density1.5 g/cc
GradeStandard
Maximum Temperature250°F
Minimum Temperature-30°F
Oil ResistanceGood
Overall Length12"
Overall Width12"
ShapeSheet
StandardsASTM D2000 BC 507
Tear Strength20 N/mm
TextureSmooth
Thickness Tolerance+/-0.059"
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 2.655
Ship height (cm)4.06
Ship length (cm)31.75
Ship width (cm)32
HS code4008210000
Country of OriginCN

Product Variants

ProductModelThicknessMaterialColorDurometerFinishMin. Temp. RatingTypePrice
E JAMES & CO 6050-1/16ATAPE Rubber Neoprene 1/16 Inch Thick 12 x 12 Inch | AB2LPU 1MRN7 6050-1/16ATAPE0.062"Neoprene RubberBlack50ASmooth-20°FCommercial Grade€17.24
E JAMES & CO 6050-3/32ATAPE Rubber Neoprene 3/32 Inch Thick 12 x 12 Inch | AB2LPV 1MRN8 6050-3/32ATAPE0.094"Neoprene RubberBlack50ASmooth-20°FCommercial Grade€24.77
E JAMES & CO 6050-1/8ATAPE Rubber Neoprene 1/8 Inch Thick 12 x 12 Inch | AB2LPW 1MRN9 6050-1/8ATAPE1/8"Neoprene RubberBlack50ASmooth-20°FCommercial Grade€22.25
E JAMES & CO 6050-3/16ATAPE Rubber Neoprene 3/16 Inch Thick 12 x 12 Inch | AB2LPX 1MRP1 6050-3/16ATAPE0.188"Neoprene RubberBlack50ASmooth-20°FCommercial Grade€27.18
E JAMES & CO 6050-1/4ATAPE Rubber Neoprene 1/4 Inch Thick 12 x 12 Inch | AB2LPY 1MRP2 6050-1/4ATAPE1/4"Neoprene RubberBlack50ASmooth-20°FCommercial Grade€34.84
E JAMES & CO 6050-3/8ATAPE Rubber Neoprene 3/8 Inch Thick 12 x 12 Inch | AB2LPZ 1MRP3 6050-3/8ATAPE3/8"Neoprene RubberBlack50ASmooth-20°FCommercial Grade€40.23
E JAMES & CO 6050-1/2ATAPE Rubber Neoprene 1/2 Inch Thick 12 x 12 Inch | AB2LQA 1MRP4 6050-1/2ATAPE1/2"Neoprene RubberBlack50ASmooth-20°FCommercial Grade€56.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 6050-3/4A Rubber Neoprene 3/4 Inch Thick 12 x 12 Inch
€80.13 /unit