Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 6050-3/32XTAPE Rubber Neoprene 3/32 Inch Thick 2 x 36 In | AB2LQT 1MRT9

E JAMES & CO 6050-3/32XTAPE Rubber Neoprene 3/32 Inch Thick 2 x 36 In

Item: AB2LQT Model: 6050-3/32XTAPECross Ref: 1MRT9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Strip
Backing TypeAdhesive
ColorBlack
Durometer50A
Elongation350%
FinishSmooth
Length36"
MaterialNeoprene Rubber
Max. Temp.170°F
Min. Temp. Rating-20°F
Tensile Strength1000 psi
Thickness0.094"
TypeCommercial Grade
Width2"
Abrasion ResistanceGood
Adhesive TypeAcrylic
Chemical ResistanceFair
Compression Set33%
Density1.5 g/cc
GradeStandard
Maximum Adhesive Temperature230°F
Maximum Temperature250°F
Minimum Adhesive Temperature-30°F
Minimum Temperature-30°F
Oil ResistanceGood
Overall Length36"
Overall Width2"
ShapeStrip
StandardsASTM D2000 BC 507
Tear Strength20 N/mm
TextureSmooth
Thickness Tolerance+/-0.013"
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 0.166
Ship height (cm)2.13
Ship length (cm)91.92
Ship width (cm)15.72
HS code4008210000
Country of OriginCN

Product Variants

ProductModelThicknessMaterialColorDurometerFinishMin. Temp. RatingTypePrice
E JAMES & CO 6050-1/32XTAPE Rubber Neoprene 1/32 Inch Thick 2 x 36 In | AB2LQQ 1MRT7 6050-1/32XTAPE0.031"Neoprene RubberBlack50ASmooth-20°FCommercial Grade€8.47
E JAMES & CO 6050-1/16XTAPE Rubber Neoprene 1/16 Inch Thick 2 x 36 In | AB2LQR 1MRT8 6050-1/16XTAPE0.062"Neoprene RubberBlack50ASmooth-20°FCommercial Grade€8.67
E JAMES & CO 6050-1/8XTAPE Rubber Neoprene 1/8 Inch Thick 2 x 36 In | AB2LQU 1MRU1 6050-1/8XTAPE1/8"Neoprene RubberBlack50ASmooth-20°FCommercial Grade€12.91
E JAMES & CO 6050-3/16XTAPE Rubber Neoprene 3/16 Inch Thick 2 x 36 In | AB2LQV 1MRU2 6050-3/16XTAPE0.188"Neoprene RubberBlack50ASmooth-20°FCommercial Grade€11.91
E JAMES & CO 6050-1/4XTAPE Rubber Neoprene 1/4 Inch Thick 2 x 36 In | AB2LQW 1MRU3 6050-1/4XTAPE1/4"Neoprene RubberBlack50ASmooth-20°FCommercial Grade€13.72
E JAMES & CO 6050-3/8XTAPE Rubber Neoprene 3/8 Inch Thick 2 x 36 In | AB2LQX 1MRU4 6050-3/8XTAPE3/8"Neoprene RubberBlack50ASmooth-20°FCommercial Grade€18.98
E JAMES & CO 6050-1/2XTAPE Rubber Neoprene 1/2 Inch Thick 2 x 36 In | AB2LQY 1MRU5 6050-1/2XTAPE1/2"Neoprene RubberBlack50ASmooth-20°FCommercial Grade€24.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 6050-3/32XTAPE Rubber Neoprene 3/32 Inch Thick 2 x 36 In
€10.30 /unit