Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 6030-3/4BTAPE Rubber Neoprene 3/4 Inch Thick 12 x 24 Inch | AA9MEV 1DXE3

E JAMES & CO 6030-3/4BTAPE Rubber Neoprene 3/4 Inch Thick 12 x 24 Inch

Item: AA9MEV Model: 6030-3/4BTAPECross Ref: 1DXE3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€249.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypeAdhesive
ColorBlack
Durometer30A
Elongation350%
FinishSmooth
Length24"
MaterialNeoprene Rubber
Max. Temp.170°F
Min. Temp. Rating-20°F
Tensile Strength1000 psi
Thickness3/4"
TypeCommercial Grade
Width12"
Abrasion ResistanceGood
Adhesive TypeAcrylic
Chemical ResistanceFair
Compression Set30%
Density1.35 g/cc
GradeStandard
Maximum Adhesive Temperature230°F
Maximum Temperature250°F
Minimum Adhesive Temperature-30°F
Minimum Temperature-30°F
Oil ResistanceGood
Overall Length24"
Overall Width12"
ShapeSheet
StandardsASTM D2000 BC 310
Tear Strength20 N/mm
TextureSmooth
Thickness Tolerance+/-0.059"
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 4.7345
Ship height (cm)3.81
Ship length (cm)61.44
Ship width (cm)30.96
HS code4008210000
Country of OriginCN

Product Variants

ProductModelThicknessMin. Temp. RatingTypeMaterialColorDurometerFinishPrice
E JAMES & CO 1030-1/16HGA Rubber Neoprene 1/16 Inch Thick 12 x 12 Inch | AA9KZM 1DTU2 1030-1/16HGA0.062"-30°FHigh GradeNeoprene RubberBlack30ASmooth€9.91
E JAMES & CO 1030-1/16HGB Rubber Neoprene 1/16 Inch Thick 12 x 24 Inch | AA9KZX 1DTV2 1030-1/16HGB0.062"-30°FHigh GradeNeoprene RubberBlack30ASmooth€18.48
E JAMES & CO 1030-1/16HGC Rubber Neoprene 1/16 Inch Thick 12 x 36 Inch | AA9LAF 1DTW2 1030-1/16HGC0.062"-30°FHigh GradeNeoprene RubberBlack30ASmooth€26.79
E JAMES & CO 1030-1/16HGATAPE Rubber Neoprene 1/16 Inch Thick 12 x 12 Inch | AA9LAH 1DTW4 1030-1/16HGATAPE0.062"-30°FHigh GradeNeoprene RubberBlack30ASmooth€21.75
E JAMES & CO 1030-1/16HGBTAPE Rubber Neoprene 1/16 Inch Thick 12 x 24 Inch | AA9LBD 1DTY6 1030-1/16HGBTAPE0.062"-30°FHigh GradeNeoprene RubberBlack30ASmooth€44.63
E JAMES & CO 1030-1/16HGCTAPE Rubber Neoprene 1/16 Inch Thick 12 x 36 Inch | AA9LEP 1DUB6 1030-1/16HGCTAPE0.062"-30°FHigh GradeNeoprene RubberBlack30ASmooth€73.77
E JAMES & CO 6030-1/16ATAPE Rubber Neoprene 1/16 Inch Thick 12 x 12 Inch | AA9MEC 1DXC5 6030-1/16ATAPE0.062"-20°FCommercial GradeNeoprene RubberBlack30ASmooth€21.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 6030-3/4BTAPE Rubber Neoprene 3/4 Inch Thick 12 x 24 Inch
€249.21 /unit