Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 6030-1/16XTAPE Rubber Neoprene 1/16 Inch Thick 2 x 36 In | AA9MFG 1DXF6

E JAMES & CO 6030-1/16XTAPE Rubber Neoprene 1/16 Inch Thick 2 x 36 In

Item: AA9MFG Model: 6030-1/16XTAPECross Ref: 1DXF6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Strip
Backing TypeAdhesive
ColorBlack
Durometer30A
Elongation350%
FinishSmooth
Length36"
MaterialNeoprene Rubber
Max. Temp.170°F
Min. Temp. Rating-20°F
Tensile Strength1000 psi
Thickness0.062"
TypeCommercial Grade
Width2"
Abrasion ResistanceGood
Adhesive TypeAcrylic
Chemical ResistanceFair
Compression Set30%
Density1.35 g/cc
GradeStandard
Maximum Adhesive Temperature230°F
Maximum Temperature250°F
Minimum Adhesive Temperature-30°F
Minimum Temperature-30°F
Oil ResistanceGood
Overall Length36"
Overall Width2"
ShapeStrip
StandardsASTM D2000 BC 310
Tear Strength20 N/mm
TextureSmooth
Thickness Tolerance+/-0.011"
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 0.0994
Ship height (cm)2.06
Ship length (cm)91.92
Ship width (cm)15.72
HS code4008210000
Country of OriginCN

Product Variants

ProductModelThicknessMin. Temp. RatingTypeMaterialColorDurometerFinishPrice
E JAMES & CO 1030-1/16HGX Rubber Neoprene 1/16 Inch Thick 2 x 36 In | AA9LAX 1DTX9 1030-1/16HGX0.062"-30°FHigh GradeNeoprene RubberBlack30ASmooth€4.56
E JAMES & CO 1030-3/32HGX Rubber Neoprene 3/32 Inch Thick 2 x 36 In | AA9LAZ 1DTY2 1030-3/32HGX0.094"-30°FHigh GradeNeoprene RubberBlack30ASmooth€6.54
E JAMES & CO 1030-1/8HGX Rubber Neoprene 1/8 Inch Thick 2 x 36 In | AA9LBB 1DTY4 1030-1/8HGX1/8"-30°FHigh GradeNeoprene RubberBlack30ASmooth€7.80
E JAMES & CO 1030-3/16HGX Rubber Neoprene 3/16 Inch Thick 2 x 36 In | AA9LBF 1DTY8 1030-3/16HGX0.188"-30°FHigh GradeNeoprene RubberBlack30ASmooth€11.46
E JAMES & CO 1030-1/4HGX Rubber Neoprene 1/4 Inch Thick 2 x 36 In | AA9LBJ 1DTZ2 1030-1/4HGX1/4"-30°FHigh GradeNeoprene RubberBlack30ASmooth€15.09
E JAMES & CO 1030-3/8HGX Rubber Neoprene 3/8 Inch Thick 2 x 36 In | AA9LBM 1DTZ5 1030-3/8HGX3/8"-30°FHigh GradeNeoprene RubberBlack30ASmooth€22.42
E JAMES & CO 1030-1/2HGX Rubber Neoprene 1/2 Inch Thick 2 x 36 In | AA9LBP 1DTZ8 1030-1/2HGX1/2"-30°FHigh GradeNeoprene RubberBlack30ASmooth€29.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 6030-1/16XTAPE Rubber Neoprene 1/16 Inch Thick 2 x 36 In
€11.15 /unit