Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 5346-3/4HGCTAPE Rubber Buna-n 3/4 Inch Thick 12 x 36 In | AB3KDD 1TWY4

E JAMES & CO 5346-3/4HGCTAPE Rubber Buna-n 3/4 Inch Thick 12 x 36 In

Item: AB3KDD Model: 5346-3/4HGCTAPECross Ref: 1TWY4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€464.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypeAdhesive
ColorBlack
Durometer70A
Elongation250%
FinishSmooth
Length36"
Max. Temp.225°F
Min. Temp. Rating-40°F
Tensile Strength1500 psi
Thickness3/4"
TypeHigh Grade
Width12"
Adhesive TypeAcrylic
GradeHigh Strength
MaterialBuna N
Oil ResistanceExcellent
Overall Length36"
Overall Width12"
ShapeSheet
StandardsASTM D2000 BF 710
Water ResistanceGood
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 7.1014
Ship height (cm)3.81
Ship length (cm)91.92
Ship width (cm)30.96
HS code4008210000
Country of OriginCN

Product Variants

ProductModelThicknessMin. Temp. RatingTypeColorDurometerFinishPrice
E JAMES & CO 5346-1/32HGA Rubber Buna-n 1/32 Inch Thick 12 x 12 In | AA9KWX 1DRY3 5346-1/32HGA0.031"-40°FHigh GradeBlack70ASmooth€6.39
E JAMES & CO 5346-1/16HGA Rubber Buna-n 1/16 Inch Thick 12 x 12 In | AA9KWY 1DRY4 5346-1/16HGA0.062"-40°FHigh GradeBlack70ASmooth€13.19
E JAMES & CO 5346-3/32HGA Rubber Buna-n 3/32 Inch Thick 12 x 12 In | AA9KWZ 1DRY5 5346-3/32HGA0.094"-40°FHigh GradeBlack70ASmooth€20.46
E JAMES & CO 5346-1/8HGA Rubber Buna-n 1/8 Inch Thick 12 x 12 In | AA9KXA 1DRY6 5346-1/8HGA1/8"-40°FHigh GradeBlack70ASmooth€24.68
E JAMES & CO 5346-3/16HGA Rubber Buna-n 3/16 Inch Thick 12 x 12 In | AA9KXB 1DRY7 5346-3/16HGA0.188"-40°FHigh GradeBlack70ASmooth€34.78
E JAMES & CO 5346-1/4HGA Rubber Buna-n 1/4 Inch Thick 12 x 12 In | AA9KXC 1DRY8 5346-1/4HGA1/4"-40°FHigh GradeBlack70ASmooth€48.15
E JAMES & CO 5346-3/8HGA Rubber Buna-n 3/8 Inch Thick 12 x 12 In | AA9KXD 1DRY9 5346-3/8HGA3/8"-40°FHigh GradeBlack70ASmooth€57.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 5346-3/4HGCTAPE Rubber Buna-n 3/4 Inch Thick 12 x 36 In
€464.92 /unit