Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 5340-3/16HGATAPE Rubber Buna-n 3/16 Inch Thick 12 x 12 In | AB3JWM 1TVH4

E JAMES & CO 5340-3/16HGATAPE Rubber Buna-n 3/16 Inch Thick 12 x 12 In

Item: AB3JWM Model: 5340-3/16HGATAPECross Ref: 1TVH4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypeAdhesive
ColorBlack
Durometer40A
Elongation500%
FinishSmooth
Length12"
Max. Temp.225°F
Min. Temp. Rating-40°F
Tensile Strength1500 psi
Thickness0.188"
TypeHigh Grade
Width12"
Abrasion ResistanceGood
Adhesive TypeAcrylic
Chemical ResistanceFair
Compression Set30%
Density1.35 g/cc
GradeHigh Strength
MaterialBuna N
Maximum Adhesive Temperature230°F
Maximum Temperature250°F
Minimum Adhesive Temperature-30°F
Minimum Temperature-30°F
Oil ResistanceExcellent
Overall Length12"
Overall Width12"
ShapeSheet
StandardsASTM D2000 BF 410
Tear Strength20 N/mm
TextureSmooth
Thickness Tolerance+/-0.022"
Water ResistanceGood
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 0.598
Ship height (cm)2.39
Ship length (cm)30.96
Ship width (cm)30.96
HS code4008210000
Country of OriginCN

Product Variants

ProductModelThicknessMin. Temp. RatingTypeColorDurometerFinishPrice
E JAMES & CO 5340-1/32HGA Rubber Buna-n 1/32 Inch Thick 12 x 12 In | AA9KPA 1DPZ3 5340-1/32HGA0.031"-40°FHigh GradeBlack40ASmooth€6.39
E JAMES & CO 5340-1/16HGA Rubber Buna-n 1/16 Inch Thick 12 x 12 In | AA9KPB 1DPZ4 5340-1/16HGA0.062"-40°FHigh GradeBlack40ASmooth€13.29
E JAMES & CO 5340-3/32HGA Rubber Buna-n 3/32 Inch Thick 12 x 12 In | AA9KPC 1DPZ5 5340-3/32HGA0.094"-40°FHigh GradeBlack40ASmooth€20.46
E JAMES & CO 5340-1/8HGA Rubber Buna-n 1/8 Inch Thick 12 x 12 In | AA9KPD 1DPZ6 5340-1/8HGA1/8"-40°FHigh GradeBlack40ASmooth€24.68
E JAMES & CO 5340-3/16HGA Rubber Buna-n 3/16 Inch Thick 12 x 12 In | AA9KPE 1DPZ7 5340-3/16HGA0.188"-40°FHigh GradeBlack40ASmooth€34.78
E JAMES & CO 5340-1/4HGA Rubber Buna-n 1/4 Inch Thick 12 x 12 In | AA9KPF 1DPZ8 5340-1/4HGA1/4"-40°FHigh GradeBlack40ASmooth€48.15
E JAMES & CO 5340-3/8HGA Rubber Buna-n 3/8 Inch Thick 12 x 12 In | AA9KPG 1DPZ9 5340-3/8HGA3/8"-40°FHigh GradeBlack40ASmooth€57.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 5340-3/16HGATAPE Rubber Buna-n 3/16 Inch Thick 12 x 12 In
€61.96 /unit