Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 4070-1/4A Rubber Buna-n 1/4 Inch Thick 12 x 12 In | AB4GZL 1XZA2

E JAMES & CO 4070-1/4A Rubber Buna-n 1/4 Inch Thick 12 x 12 In

Item: AB4GZL Model: 4070-1/4ACross Ref: 1XZA2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypePlain
ColorBlack
Durometer70A
Elongation200%
FinishSmooth
Length12"
Max. Temp.220°F
Min. Temp. Rating-30°F
Tensile Strength1000 psi
Thickness1/4"
TypeCommercial Grade
Width12"
Abrasion ResistanceGood
Adhesive TypePlain Backing
Chemical ResistanceFair
Compression Set33%
Density1.5 g/cc
GradeStandard
MaterialBuna N
Maximum Temperature250°F
Minimum Temperature-30°F
Oil ResistanceExcellent
Overall Length12"
Overall Width12"
ShapeSheet
StandardsASTM D2000 BF 707
Tear Strength20 N/mm
TextureSmooth
Thickness Tolerance+/-0.026"
Water ResistanceGood
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 0.886
Ship height (cm)0.76
Ship length (cm)29.97
Ship width (cm)30.48
HS code4008210000
Country of OriginCN

Product Variants

ProductModelThicknessMin. Temp. RatingTypeColorDurometerFinishPrice
E JAMES & CO 5346-1/32HGA Rubber Buna-n 1/32 Inch Thick 12 x 12 In | AA9KWX 1DRY3 5346-1/32HGA0.031"-40°FHigh GradeBlack70ASmooth€6.39
E JAMES & CO 5346-1/16HGA Rubber Buna-n 1/16 Inch Thick 12 x 12 In | AA9KWY 1DRY4 5346-1/16HGA0.062"-40°FHigh GradeBlack70ASmooth€13.19
E JAMES & CO 5346-3/32HGA Rubber Buna-n 3/32 Inch Thick 12 x 12 In | AA9KWZ 1DRY5 5346-3/32HGA0.094"-40°FHigh GradeBlack70ASmooth€20.46
E JAMES & CO 5346-1/8HGA Rubber Buna-n 1/8 Inch Thick 12 x 12 In | AA9KXA 1DRY6 5346-1/8HGA1/8"-40°FHigh GradeBlack70ASmooth€24.68
E JAMES & CO 5346-3/16HGA Rubber Buna-n 3/16 Inch Thick 12 x 12 In | AA9KXB 1DRY7 5346-3/16HGA0.188"-40°FHigh GradeBlack70ASmooth€34.78
E JAMES & CO 5346-1/4HGA Rubber Buna-n 1/4 Inch Thick 12 x 12 In | AA9KXC 1DRY8 5346-1/4HGA1/4"-40°FHigh GradeBlack70ASmooth€48.15
E JAMES & CO 5346-3/8HGA Rubber Buna-n 3/8 Inch Thick 12 x 12 In | AA9KXD 1DRY9 5346-3/8HGA3/8"-40°FHigh GradeBlack70ASmooth€57.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 4070-1/4A Rubber Buna-n 1/4 Inch Thick 12 x 12 In
€34.36 /unit