Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 4060-3/32ZTAPE Rubber Buna-n 3/32 Inch Thick 6 x 36 In | AB3KQA 1TYC1

E JAMES & CO 4060-3/32ZTAPE Rubber Buna-n 3/32 Inch Thick 6 x 36 In

Item: AB3KQA Model: 4060-3/32ZTAPECross Ref: 1TYC1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Strip
Backing TypeAdhesive
ColorBlack
Durometer60A
Elongation200%
FinishSmooth
Length36"
Max. Temp.220°F
Min. Temp. Rating-30°F
Tensile Strength1000 psi
Thickness0.094"
TypeCommercial Grade
Width6"
Abrasion ResistanceGood
Adhesive TypeAcrylic
Chemical ResistanceFair
Compression Set33%
Density1.5 g/cc
GradeStandard
MaterialBuna N
Maximum Adhesive Temperature230°F
Maximum Temperature250°F
Minimum Adhesive Temperature-30°F
Minimum Temperature-30°F
Oil ResistanceExcellent
Overall Length36"
Overall Width6"
ShapeStrip
StandardsASTM D2000 BF 607
Tear Strength20 N/mm
TextureSmooth
Thickness Tolerance+/-0.013"
Water ResistanceGood
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 0.5
Ship height (cm)2.13
Ship length (cm)91.92
Ship width (cm)15.72
HS code4008210000
Country of OriginCN

Product Variants

ProductModelThicknessColorDurometerFinishMin. Temp. RatingTypePrice
E JAMES & CO 4060-1/32XTAPE Rubber Buna-n 1/32 Inch Thick 2 x 36 In | AB3KKN 1TXZ6 4060-1/32XTAPE0.031"Black60ASmooth-30°FCommercial Grade€4.04
E JAMES & CO 4060-1/16XTAPE Rubber Buna-n 1/16 Inch Thick 2 x 36 In | AB3KKP 1TXZ7 4060-1/16XTAPE0.062"Black60ASmooth-30°FCommercial Grade€11.73
E JAMES & CO 4060-3/32XTAPE Rubber Buna-n 3/32 Inch Thick 2 x 36 In | AB3KKQ 1TXZ8 4060-3/32XTAPE0.094"Black60ASmooth-30°FCommercial Grade€16.09
E JAMES & CO 4060-1/8XTAPE Rubber Buna-n 1/8 Inch Thick 2 x 36 In | AB3KKR 1TXZ9 4060-1/8XTAPE1/8"Black60ASmooth-30°FCommercial Grade€10.70
E JAMES & CO 4060-3/16XTAPE Rubber Buna-n 3/16 Inch Thick 2 x 36 In | AB3KPJ 1TYA1 4060-3/16XTAPE0.188"Black60ASmooth-30°FCommercial Grade€20.53
E JAMES & CO 4060-1/4XTAPE Rubber Buna-n 1/4 Inch Thick 2 x 36 In | AB3KPK 1TYA2 4060-1/4XTAPE1/4"Black60ASmooth-30°FCommercial Grade€24.33
E JAMES & CO 4060-3/8XTAPE Rubber Buna-n 3/8 Inch Thick 2 x 36 In | AB3KPL 1TYA3 4060-3/8XTAPE3/8"Black60ASmooth-30°FCommercial Grade€29.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 4060-3/32ZTAPE Rubber Buna-n 3/32 Inch Thick 6 x 36 In
€49.95 /unit