Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 4050-3/16ZTAPE Rubber Buna-n 3/16 Inch Thick 6 x 36 In | AB3KJM 1TXT6

E JAMES & CO 4050-3/16ZTAPE Rubber Buna-n 3/16 Inch Thick 6 x 36 In

Item: AB3KJM Model: 4050-3/16ZTAPECross Ref: 1TXT6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Strip
Backing TypeAdhesive
ColorBlack
Durometer50A
Elongation300%
FinishSmooth
Length36"
Max. Temp.220°F
Min. Temp. Rating-30°F
Tensile Strength1000 psi
Thickness0.188"
TypeCommercial Grade
Width6"
Abrasion ResistanceGood
Adhesive TypeAcrylic
Chemical ResistanceFair
Compression Set33%
Density1.5 g/cc
GradeStandard
MaterialBuna N
Maximum Adhesive Temperature230°F
Maximum Temperature250°F
Minimum Adhesive Temperature-30°F
Minimum Temperature-30°F
Oil ResistanceExcellent
Overall Length36"
Overall Width6"
ShapeStrip
StandardsASTM D2000 BF 507
Tear Strength20 N/mm
TextureSmooth
Thickness Tolerance+/-0.022"
Water ResistanceGood
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 0.9968
Ship height (cm)2.39
Ship length (cm)91.92
Ship width (cm)15.72
HS code4008210000
Country of OriginCN

Product Variants

ProductModelThicknessColorDurometerFinishMin. Temp. RatingTypePrice
E JAMES & CO 4050-1/32XTAPE Rubber Buna-n 1/32 Inch Thick 2 x 36 In | AB3KHP 1TXN9 4050-1/32XTAPE0.031"Black50ASmooth-30°FCommercial Grade€4.14
E JAMES & CO 4050-1/16XTAPE Rubber Buna-n 1/16 Inch Thick 2 x 36 In | AB3KHQ 1TXP1 4050-1/16XTAPE0.062"Black50ASmooth-30°FCommercial Grade€11.73
E JAMES & CO 4050-3/32XTAPE Rubber Buna-n 3/32 Inch Thick 2 x 36 In | AB3KHR 1TXP2 4050-3/32XTAPE0.094"Black50ASmooth-30°FCommercial Grade€16.09
E JAMES & CO 4050-1/8XTAPE Rubber Buna-n 1/8 Inch Thick 2 x 36 In | AB3KHT 1TXP3 4050-1/8XTAPE1/8"Black50ASmooth-30°FCommercial Grade€14.28
E JAMES & CO 4050-3/16XTAPE Rubber Buna-n 3/16 Inch Thick 2 x 36 In | AB3KHU 1TXP4 4050-3/16XTAPE0.188"Black50ASmooth-30°FCommercial Grade€20.53
E JAMES & CO 4050-1/4XTAPE Rubber Strip, Buna-n, 1/4" x 2" x 36" | AB3KHV 1TXP5 4050-1/4XTAPE1/4"Black50ASmooth-30°FCommercial Grade€24.33
E JAMES & CO 4050-3/8XTAPE Rubber Buna-n 3/8 Inch Thick 2 x 36 In | AB3KHW 1TXP6 4050-3/8XTAPE3/8"Black50ASmooth-30°FCommercial Grade€29.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 4050-3/16ZTAPE Rubber Buna-n 3/16 Inch Thick 6 x 36 In
€73.45 /unit