E JAMES & CO 4050-1/2-10 Rubber Buna 1/2 Inch Thickness 36 In x 10 Feet | AF2MXG 6VNR5

E JAMES & CO 4050-1/2-10 Rubber Buna 1/2 Inch Thickness 36 In x 10 Feet

Item: AF2MXG Model: 4050-1/2-10Cross Ref: 6VNR5
In Stock

Get it by Tuesday, Jun 17

€1,233.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Roll
ApplicationIndustrial, Commerical, Warehouse, Factory, Plant Use
Backing TypeNon Adhesive
ColorBlack
Durometer50A
Elongation300%
FinishSmooth
GradeCommerical Grade
Length10 ft.
MaterialBuna N
Max. Temp.220°F
Min. Temp.-30°F
Tensile Strength1000 psi
Thickness1/2"
TypeCommercial Grade
Width36"
Abrasion ResistanceGood
Adhesive TypePlain Backing
Chemical ResistanceFair
Compression Set33%
Density1.5 g/cc
Maximum Temperature250°F
Minimum Temperature-30°F
Oil ResistanceExcellent
Overall Length10 ft.
Overall Width36"
ShapeRoll
StandardsASTM D2000 BF 507
Tear Strength20 N/mm
TextureSmooth
Thickness Tolerance+/-0.05"
Water ResistanceGood
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 52.695
Ship height (cm)91.44
Ship length (cm)21.79
Ship width (cm)91.44
HS code4008210000
Country of OriginCN

Product Variants

ProductModelColorDurometerThicknessElongationMax. Temp.Tensile StrengthTypeMin. Temp.Price
E JAMES & CO 310-1/16-25 Rubber Buna 1/16 Inch Thickness 36 In x 25 Feet | AF2FDB 6RUE8 310-1/16-25White60A0.062"450%225°F1000 psiFDA Grade-30°F€566.73
E JAMES & CO 310-1/4-10 Rubber Buna 1/4 Inch Thickness 36 In x 10 Feet | AF2FDC 6RUE9 310-1/4-10White60A1/4"450%225°F1000 psiFDA Grade-30°F€1,058.13
E JAMES & CO 310-1/8-25 Rubber Buna 1/8 Inch Thickness 36 In x 15 Feet | AF2FDD 6RUF0 310-1/8-25White60A1/8"450%225°F1000 psiFDA Grade-30°F€660.16
E JAMES & CO 310-3/16-10 Rubber Buna 3/16 Inch Thickness 36 In x 10 Feet | AF2FDE 6RUF1 310-3/16-10White60A0.188"450%225°F1000 psiFDA Grade-30°F€779.78
E JAMES & CO 4040-1/16-25 Rubber Buna 1/16 Inch Thickness 36 In x 25 Feet | AF2MWX 6VNP4 4040-1/16-25Black40A0.062"400%220°F800 psiCommercial Grade-30°F€513.29
E JAMES & CO 4040-1/2-10 Rubber Buna 1/2 Inch Thickness 36 In x 10 Feet | AF2MWY 6VNP5 4040-1/2-10Black40A1/2"400%220°F800 psiCommercial Grade-30°F€1,177.15
E JAMES & CO 4040-1/4-10 Rubber Buna 1/4 Inch Thickness 36 In x 10 Feet | AF2MXA 6VNP7 4040-1/4-10Black40A1/4"400%220°F800 psiCommercial Grade-30°F€669.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 4050-1/2-10 Rubber Buna 1/2 Inch Thickness 36 In x 10 Feet
€1,233.94 /unit