Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 387-1/16B Rubber Gum 1/16 Inch Thick 12 x 24 In | AB4GLB 1XWD5

E JAMES & CO 387-1/16B Rubber Gum 1/16 Inch Thick 12 x 24 In

Item: AB4GLB Model: 387-1/16BCross Ref: 1XWD5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypePlain
ColorTan
Durometer40A
Elongation600%
FinishSmooth
Length24"
MaterialNatural Gum Rubber
Max. Temp.140°F
Min. Temp. Rating-20°F
Tensile Strength3000 psi
Thickness0.062"
TypeCommercial Grade
Width12"
Abrasion ResistanceExcellent
Adhesive TypePlain Backing
Chemical ResistanceFair
Compression Set25%
Density1.05 g/cc
GradeStandard
Maximum Temperature200°F
Minimum Temperature-45°F
Oil ResistancePoor
Overall Length24"
Overall Width12"
ShapeSheet
StandardsASTM D2000 AA 421
Tear Strength22 N/mm
TextureSmooth
Thickness Tolerance+/-0.011"
Water ResistanceGood
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)0.25
Ship length (cm)60.96
Ship width (cm)30.48
HS code4008210000
Country of OriginCN

Product Variants

ProductModelThicknessMaterialColorDurometerFinishMin. Temp. RatingTypePrice
E JAMES & CO 387-1/16A Rubber Gum 1/16 Inch Thick 12 x 12 In | AB4GKT 1XWC6 387-1/16A0.062"Natural Gum RubberTan40ASmooth-20°FCommercial Grade€10.66
E JAMES & CO 387-1/8A Rubber Gum 1/8 Inch Thick 12 x 12 In | AB4GKU 1XWC7 387-1/8A1/8"Natural Gum RubberTan40ASmooth-20°FCommercial Grade€17.79
E JAMES & CO 387-3/16A Rubber Gum 3/16 Inch Thick 12 x 12 In | AB4GKV 1XWC8 387-3/16A0.188"Natural Gum RubberTan40ASmooth-20°FCommercial Grade€27.76
E JAMES & CO 387-1/4A Rubber Gum 1/4 Inch Thick 12 x 12 In | AB4GKW 1XWC9 387-1/4A1/4"Natural Gum RubberTan40ASmooth-20°FCommercial Grade€32.61
E JAMES & CO 387-3/8A Rubber Gum 3/8 Inch Thick 12 x 12 In | AB4GKX 1XWD1 387-3/8A3/8"Natural Gum RubberTan40ASmooth-20°FCommercial Grade€47.63
E JAMES & CO 387-1/2A Rubber Gum 1/2 Inch Thick 12 x 12 In | AB4GKY 1XWD2 387-1/2A1/2"Natural Gum RubberTan40ASmooth-20°FCommercial Grade€56.04
E JAMES & CO 387-3/4A Rubber Gum 3/4 Inch Thick 12 x 12 In | AB4GKZ 1XWD3 387-3/4A3/4"Natural Gum RubberTan40ASmooth-20°FCommercial Grade€105.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 387-1/16B Rubber Gum 1/16 Inch Thick 12 x 24 In
€28.21 /unit