Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 355-3/8HGC Rubber Neoprene 3/8 Inch Thick 12 x 36 Inch | AA9LRR 1DVH2

E JAMES & CO 355-3/8HGC Rubber Neoprene 3/8 Inch Thick 12 x 36 Inch

Item: AA9LRR Model: 355-3/8HGCCross Ref: 1DVH2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€178.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypePlain
ColorBlack
Durometer50A
Elongation350%
FinishSmooth
Length36"
MaterialNeoprene Rubber
Max. Temp.225°F
Min. Temp. Rating-30°F
Tensile Strength1500 psi
Thickness3/8"
TypeHigh Grade
Width12"
Abrasion ResistanceGood
Adhesive TypePlain Backing
Chemical ResistanceFair
Compression Set30%
Density1.35 g/cc
GradeHigh Strength
Maximum Temperature250°F
Minimum Temperature-30°F
Oil ResistanceGood
Overall Length36"
Overall Width12"
ShapeSheet
StandardsASTM D2000 BC 510
Tear Strength20 N/mm
TextureSmooth
Thickness Tolerance+/-0.035"
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 3.465
Ship height (cm)1.02
Ship length (cm)91.44
Ship width (cm)30.48
HS code4008210000
Country of OriginCN

Product Variants

ProductModelThicknessMin. Temp. RatingTypeMaterialColorDurometerFinishPrice
E JAMES & CO 355-1/16HGA Rubber Neoprene 1/16 Inch Thick 12 x 12 Inch | AA9LPY 1DVC1 355-1/16HGA0.062"-30°FHigh GradeNeoprene RubberBlack50ASmooth€11.04
E JAMES & CO 355-3/32HGA Rubber Neoprene 3/32 Inch Thick 12 x 12 Inch | AA9LQA 1DVC3 355-3/32HGA0.094"-30°FHigh GradeNeoprene RubberBlack50ASmooth€16.93
E JAMES & CO 355-1/8HGA Rubber Neoprene 1/8 Inch Thick 12 x 12 Inch | AA9LQC 1DVC5 355-1/8HGA1/8"-30°FHigh GradeNeoprene RubberBlack50ASmooth€19.02
E JAMES & CO 355-3/16HGA Rubber Neoprene 3/16 Inch Thick 12 x 12 Inch | AA9LQE 1DVC7 355-3/16HGA0.188"-30°FHigh GradeNeoprene RubberBlack50ASmooth€26.80
E JAMES & CO 355-1/4HGA Rubber Neoprene 1/4 Inch Thick 12 x 12 Inch | AA9LQG 1DVC9 355-1/4HGA1/4"-30°FHigh GradeNeoprene RubberBlack50ASmooth€36.32
E JAMES & CO 355-3/8HGA Rubber Neoprene 3/8 Inch Thick 12 x 12 Inch | AA9LQJ 1DVD2 355-3/8HGA3/8"-30°FHigh GradeNeoprene RubberBlack50ASmooth€51.07
E JAMES & CO 355-1/2HGA Rubber Neoprene 1/2 Inch Thick 12 x 12 Inch | AA9LQL 1DVD4 355-1/2HGA1/2"-30°FHigh GradeNeoprene RubberBlack50ASmooth€60.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 355-3/8HGC Rubber Neoprene 3/8 Inch Thick 12 x 36 Inch
€178.86 /unit