Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 355-1HGZ Rubber Neoprene 1 Inch Thick 6 x 36 In | AA9LUU 1DVR7

E JAMES & CO 355-1HGZ Rubber Neoprene 1 Inch Thick 6 x 36 In

Item: AA9LUU Model: 355-1HGZCross Ref: 1DVR7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€146.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Strip
Backing TypePlain
ColorBlack
Durometer50A
Elongation350%
FinishSmooth
Length36"
MaterialNeoprene Rubber
Max. Temp.225°F
Min. Temp. Rating-30°F
Tensile Strength1500 psi
Thickness1"
TypeHigh Grade
Width6"
Abrasion ResistanceGood
Adhesive TypePlain Backing
Chemical ResistanceFair
Compression Set30%
Density1.35 g/cc
GradeHigh Strength
Maximum Temperature250°F
Minimum Temperature-30°F
Oil ResistanceGood
Overall Length36"
Overall Width6"
ShapeStrip
StandardsASTM D2000 BC 510
Tear Strength20 N/mm
TextureSmooth
Thickness Tolerance+/-0.061"
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 4.7466
Ship height (cm)5.08
Ship length (cm)92.71
Ship width (cm)16.51
HS code4008210000
Country of OriginCN

Product Variants

ProductModelDurometerThicknessMin. Temp. RatingTypeColorMaterialFinishPrice
E JAMES & CO 5389-1/32HGX Rubber Buna-nitrile 1/32 Inch Thick 2 x 36 Inch | AA9KTX 1DRK3 5389-1/32HGX50A0.031"-40°FHigh GradeBlack-Smooth€3.09
E JAMES & CO 5389-1/16HGX Rubber Buna-nitrile 1/16 Inch Thick 2 x 36 Inch | AA9KTY 1DRK4 5389-1/16HGX50A0.062"-40°FHigh GradeBlack-Smooth€5.45
E JAMES & CO 5389-3/32HGX Rubber Buna-nitrile 3/32 Inch Thick 2 x 36 Inch | AA9KTZ 1DRK5 5389-3/32HGX50A0.094"-40°FHigh GradeBlack-Smooth€11.26
E JAMES & CO 5389-1/8HGX Rubber Buna-nitrile 1/8 Inch Thick 2 x 36 Inch | AA9KUA 1DRK6 5389-1/8HGX50A1/8"-40°FHigh GradeBlack-Smooth€11.25
E JAMES & CO 5389-3/16HGX Rubber Buna-nitrile 3/16 Inch Thick 2 x 36 Inch | AA9KUB 1DRK7 5389-3/16HGX50A0.188"-40°FHigh GradeBlack-Smooth€15.70
E JAMES & CO 5389-1/4HGX Rubber Buna-nitrile 1/4 Inch Thick 2 x 36 Inch | AA9KUC 1DRK8 5389-1/4HGX50A1/4"-40°FHigh GradeBlack-Smooth€25.15
E JAMES & CO 5389-3/8HGX Rubber Buna-nitrile 3/8 Inch Thick 2 x 36 Inch | AA9KUD 1DRK9 5389-3/8HGX50A3/8"-40°FHigh GradeBlack-Smooth€28.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 355-1HGZ Rubber Neoprene 1 Inch Thick 6 x 36 In
€146.55 /unit