Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 330-1/4B Rubber Cspe 1/4 Inch Thick 12 x 24 In | AA9LEM 1DUB4

E JAMES & CO 330-1/4B Rubber Cspe 1/4 Inch Thick 12 x 24 In

Item: AA9LEM Model: 330-1/4BCross Ref: 1DUB4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€135.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypePlain
ColorBlack
Durometer60A
Elongation350%
FinishSmooth
Length24"
MaterialHypalon Rubber
Max. Temp.220°F
Min. Temp. Rating-20°F
Tensile Strength1500 psi
Thickness1/4"
TypeHigh Grade
Width12"
Abrasion ResistanceFair
Adhesive TypePlain Backing
Chemical ResistanceGood
Compression Set40%
Density1.3 g/cc
GradeStandard
Maximum Temperature250°F
Minimum Temperature-40°F
Oil ResistanceGood
Overall Length24"
Overall Width12"
ShapeSheet
StandardsASTM D2000 CE 610
Tear Strength25 N/mm
TextureSmooth
Thickness Tolerance+/-0.026"
Water ResistanceGood
Weather ResistanceGood

Shipping Info:

Ship weight (kg) 1.5358
Ship height (cm)1.02
Ship length (cm)60.96
Ship width (cm)30.48
HS code3920992000
Country of OriginCN

Product Variants

ProductModelThicknessMaterialColorDurometerFinishMin. Temp. RatingTypePrice
E JAMES & CO 330-1/16A Rubber Cspe 1/16 Inch Thick 12 x 12 In | AA9LBC 1DTY5 330-1/16A0.062"Hypalon RubberBlack60ASmooth-20°FHigh Grade€15.96
E JAMES & CO 330-3/32A Rubber Cspe 3/32 Inch Thick 12 x 12 In | AA9LBE 1DTY7 330-3/32A0.094"Hypalon RubberBlack60ASmooth-20°FHigh Grade€22.70
E JAMES & CO 330-1/8A Rubber Cspe 1/8 Inch Thick 12 x 12 In | AA9LBH 1DTZ1 330-1/8A1/8"Hypalon RubberBlack60ASmooth-20°FHigh Grade€30.45
E JAMES & CO 330-3/16A Rubber Cspe 3/16 Inch Thick 12 x 12 In | AA9LBL 1DTZ4 330-3/16A0.188"Hypalon RubberBlack60ASmooth-20°FHigh Grade€45.89
E JAMES & CO 330-1/4A Rubber Cspe 1/4 Inch Thick 12 x 12 In | AA9LBN 1DTZ7 330-1/4A1/4"Hypalon RubberBlack60ASmooth-20°FHigh Grade€62.00
E JAMES & CO 330-1/16B Rubber Cspe 1/16 Inch Thick 12 x 24 In | AA9LEB 1DUA1 330-1/16B0.062"Hypalon RubberBlack60ASmooth-20°FHigh Grade€29.94
E JAMES & CO 330-3/32B Rubber Cspe 3/32 Inch Thick 12 x 24 In | AA9LEE 1DUA4 330-3/32B0.094"Hypalon RubberBlack60ASmooth-20°FHigh Grade€45.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 330-1/4B Rubber Cspe 1/4 Inch Thick 12 x 24 In
€135.51 /unit