Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 320-1/16CTAPE Rubber Butyl 1/16 Inch Thickness 12 x 36 In | AB4GQA 1XWY3

E JAMES & CO 320-1/16CTAPE Rubber Butyl 1/16 Inch Thickness 12 x 36 In

Item: AB4GQA Model: 320-1/16CTAPECross Ref: 1XWY3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€111.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypeAdhesive
ColorBlack
Durometer60A
Elongation300%
FinishSmooth
Length36"
MaterialButyl Rubber
Max. Temp.225°F
Min. Temp. Rating-40°F
Tensile Strength1200 psi
Thickness0.062"
TypeGeneral Purpose Grade
Width12"
Abrasion ResistanceFair
Adhesive TypeAcrylic
Chemical ResistanceExcellent
Compression Set50%
Density1.35 g/cc
GradeStandard
Maximum Adhesive Temperature230°F
Maximum Temperature250°F
Minimum Adhesive Temperature-30°F
Minimum Temperature-40°F
Oil ResistancePoor
Overall Length36"
Overall Width12"
ShapeSheet
StandardsASTM D2000 M1AA 607
Tear Strength25 N/mm
TextureSmooth
Thickness Tolerance+/-0.011"
Water ResistanceGood
Weather ResistanceGood

Shipping Info:

Ship weight (kg) 0.5976
Ship height (cm)2.06
Ship length (cm)61.44
Ship width (cm)30.96
HS code4008210000
Country of OriginCN

Product Variants

ProductModelThicknessMaterialColorDurometerFinishMin. Temp. RatingTypePrice
E JAMES & CO 320-1/16A Rubber Butyl 1/16 Inch Thickness 12 x 12 In | AB4GNZ 1XWU6 320-1/16A0.062"Butyl RubberBlack60ASmooth-40°FGeneral Purpose Grade€17.63
E JAMES & CO 320-1/8A Rubber Butyl 1/8 Inch Thickness 12 x 12 In | AB4GPA 1XWU7 320-1/8A1/8"Butyl RubberBlack60ASmooth-40°FGeneral Purpose Grade€29.94
E JAMES & CO 320-1/4A Rubber Butyl 1/4 Inch Thickness 12 x 12 In | AB4GPB 1XWU8 320-1/4A1/4"Butyl RubberBlack60ASmooth-40°FGeneral Purpose Grade€59.76
E JAMES & CO 320-1/16-B Rubber Butyl 1/16 Inch Thickness 12 x 24 In | AB4GPC 1XWU9 320-1/16-B0.062"Butyl RubberBlack60ASmooth-40°FGeneral Purpose Grade€47.87
E JAMES & CO 320-1/8B Rubber Butyl 1/8 Inch Thickness 12 x 24 In | AB4GPD 1XWV1 320-1/8B1/8"Butyl RubberBlack60ASmooth-40°FGeneral Purpose Grade€60.36
E JAMES & CO 320-1/4B Rubber Butyl 1/4 Inch Thickness 12 x 24 In | AB4GPE 1XWV2 320-1/4B1/4"Butyl RubberBlack60ASmooth-40°FGeneral Purpose Grade€118.54
E JAMES & CO 320-1/16C Rubber Butyl 1/16 Inch Thickness 12 x 36 In | AB4GPF 1XWV3 320-1/16C0.062"Butyl RubberBlack60ASmooth-40°FGeneral Purpose Grade€59.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 320-1/16CTAPE Rubber Butyl 1/16 Inch Thickness 12 x 36 In
€111.25 /unit