Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 310-1/16B Rubber Buna-n 1/16 Inch Thickness 12 x 24 In | AB3JXN 1TVL8

E JAMES & CO 310-1/16B Rubber Buna-n 1/16 Inch Thickness 12 x 24 In

Item: AB3JXN Model: 310-1/16BCross Ref: 1TVL8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypePlain
ColorWhite
Durometer60A
Elongation450%
FinishSmooth
Length24"
Max. Temp.225°F
Min. Temp. Rating-30°F
Tensile Strength1000 psi
Thickness0.062"
TypeFDA Grade
Width12"
Abrasion ResistanceGood
Adhesive TypePlain Backing
Chemical ResistanceFair
Compression Set35%
Density1.4 g/cc
GradeFood Grade
MaterialBuna N
Maximum Temperature250°F
Minimum Temperature-30°F
Oil ResistanceExcellent
Overall Length24"
Overall Width12"
ShapeSheet
StandardsASTM D2000 BF 607, FDA 21 CFR 177.2600
Tear Strength22 N/mm
TextureSmooth
Thickness Tolerance+/-0.011"
Water ResistanceGood
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)0.25
Ship length (cm)60.96
Ship width (cm)30.48
HS code4008210000
Country of OriginCN

Product Variants

ProductModelThicknessColorDurometerFinishMin. Temp. RatingTypePrice
E JAMES & CO 310-1/16ATAPE Rubber Buna-n 1/16 Inch Thickness 12 x 12 In | AB3JWQ 1TVH8 310-1/16ATAPE0.062"White60ASmooth-30°FFDA Grade€23.24
E JAMES & CO 310-1/8ATAPE Rubber Buna-n 1/8 Inch Thickness 12 x 12 In | AB3JWR 1TVH9 310-1/8ATAPE1/8"White60ASmooth-30°FFDA Grade€30.46
E JAMES & CO 310-3/16ATAPE Rubber Buna-n 3/16 Inch Thickness 12 x 12 In | AB3JWT 1TVJ2 310-3/16ATAPE0.188"White60ASmooth-30°FFDA Grade€41.07
E JAMES & CO 310-1/4ATAPE Rubber Buna-n 1/4 Inch Thickness 12 x 12 In | AB3JWU 1TVJ4 310-1/4ATAPE1/4"White60ASmooth-30°FFDA Grade€48.29
E JAMES & CO 310-1/16BTAPE Rubber Buna-n 1/16 Inch Thickness 12 x 24 In | AB3JWW 1TVJ6 310-1/16BTAPE0.062"White60ASmooth-30°FFDA Grade€46.09
E JAMES & CO 310-1/8BTAPE Rubber Buna-n 1/8 Inch Thickness 12 x 24 In | AB3JWY 1TVJ8 310-1/8BTAPE1/8"White60ASmooth-30°FFDA Grade€73.06
E JAMES & CO 310-1/4BTAPE Rubber Buna-n 1/4 Inch Thickness 12 x 24 In | AB3JXB 1TVK3 310-1/4BTAPE1/4"White60ASmooth-30°FFDA Grade€98.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 310-1/16B Rubber Buna-n 1/16 Inch Thickness 12 x 24 In
€32.66 /unit