Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 3065E3/32EPDM4D Rubber Epdm 3/32 Inch T 12 x 36 In | AC3MCK 2UNW1

E JAMES & CO 3065E3/32EPDM4D Rubber Epdm 3/32 Inch T 12 x 36 In

Item: AC3MCK Model: 3065E3/32EPDM4DCross Ref: 2UNW1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypePlain
ColorBlack
Durometer40A
Elongation550%
FinishSmooth
Length36"
MaterialEPDM Rubber
Max. Temp.300°F
Min. Temp. Rating-55°F
Tensile Strength1500 psi
Thickness0.094"
TypeMilitary Specification
Width12"
Abrasion ResistanceGood
Adhesive TypePlain Backing
Chemical ResistanceGood
Compression Set30%
Density1.35 g/cc
GradeMilitary
Maximum Temperature250°F
Minimum Temperature-30°F
Oil ResistancePoor
Overall Length36"
Overall Width12"
ShapeSheet
StandardsASTM D2000 M4CA410, MIL-R-3065E
Tear Strength20 N/mm
TextureSmooth
Thickness Tolerance+/-0.013"
Water ResistanceExcellent
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 0.8968
Ship height (cm)11.94
Ship length (cm)31.75
Ship width (cm)31.75
HS code4008210000
Country of OriginUS

Product Variants

ProductModelThicknessMaterialColorDurometerFinishMin. Temp. RatingTypePrice
E JAMES & CO 3065E1/64EPDM4D Rubber Epdm 1/64 Inch T 12 x 36 In | AC3MCG 2UNV7 3065E1/64EPDM4D0.016"EPDM RubberBlack40ASmooth-55°FMilitary Specification€18.93
E JAMES & CO 3065E1/32EPDM4D Rubber Epdm 1/32 Inch T 12 x 36 In | AC3MCH 2UNV8 3065E1/32EPDM4D0.031"EPDM RubberBlack40ASmooth-55°FMilitary Specification€29.10
E JAMES & CO 3065E1/16EPDM4D Rubber Epdm 1/16 Inch T 12 x 36 In | AC3MCJ 2UNV9 3065E1/16EPDM4D0.062"EPDM RubberBlack40ASmooth-55°FMilitary Specification€48.72
E JAMES & CO 3065E1/8EPDM4D Rubber Epdm 1/8 Inch T 12 x 36 In | AC3MCL 2UNW2 3065E1/8EPDM4D1/8"EPDM RubberBlack40ASmooth-55°FMilitary Specification€77.31
E JAMES & CO 3065E3/16EPDM4D Rubber Epdm 3/16 Inch T 12 x 36 In | AC3MCM 2UNW3 3065E3/16EPDM4D0.188"EPDM RubberBlack40ASmooth-55°FMilitary Specification€142.85
E JAMES & CO 3065E1/4EPDM4D Rubber Epdm 1/4 Inch T 12 x 36 In | AC3MCN 2UNW4 3065E1/4EPDM4D1/4"EPDM RubberBlack40ASmooth-55°FMilitary Specification€185.61
E JAMES & CO 3065E1/64EPDM4M Rubber Epdm 1/64 Inch T 36 x 36 Inch 40a | AD2PFE 3TEE9 3065E1/64EPDM4M0.016"EPDM RubberBlack40ASmooth-55°FMilitary Specification€65.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 3065E3/32EPDM4D Rubber Epdm 3/32 Inch T 12 x 36 In
€87.75 /unit