Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 3065E1/8N7D Rubber Neoprene 1/8 Inch T 12 x 36 In | AC3MEV 2UPF7

E JAMES & CO 3065E1/8N7D Rubber Neoprene 1/8 Inch T 12 x 36 In

Item: AC3MEV Model: 3065E1/8N7DCross Ref: 2UPF7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypePlain
ColorBlack
Durometer80A
Elongation300%
FinishSmooth
Length36"
MaterialNeoprene Rubber
Max. Temp.220°F
Min. Temp. Rating-60°F
Tensile Strength2000 psi
Thickness1/8"
TypeMilitary Specification
Width12"
Abrasion ResistanceGood
Adhesive TypePlain Backing
Chemical ResistanceFair
Compression Set28%
Density1.35 g/cc
GradeMilitary
Maximum Temperature250°F
Minimum Temperature-30°F
Oil ResistanceGood
Overall Length36"
Overall Width12"
ShapeSheet
StandardsASTM D2000 M2BC810, MIL-R-3065E
Tear Strength20 N/mm
TextureSmooth
Thickness Tolerance+/-0.017"
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 1.1961
Ship height (cm)4.57
Ship length (cm)31.5
Ship width (cm)32.26
HS code4008210000
Country of OriginUS

Product Variants

ProductModelThicknessMin. Temp. RatingMaterialColorDurometerFinishTypePrice
E JAMES & CO 3065DSCF1164N8D Rubber Neoprene 1/64 Inch T 12 x 36 In | AC3LYP 2UNC7 3065DSCF1164N8D0.016"-60°FNeoprene RubberBlack80ASmoothMilitary Specification€19.76
E JAMES & CO 3065DSCF1132N8D Rubber Neoprene 1/32 Inch T 12 x 36 In | AC3LYQ 2UNC8 3065DSCF1132N8D0.031"-60°FNeoprene RubberBlack80ASmoothMilitary Specification€28.86
E JAMES & CO 3065DSCF1116N8D Rubber Neoprene 1/16 Inch T 12 x 36 In | AC3LYR 2UNC9 3065DSCF1116N8D0.062"-60°FNeoprene RubberBlack80ASmoothMilitary Specification€49.69
E JAMES & CO 3065DSCF11/8N8D Rubber Neoprene 1/8 Inch T 12 x 36 In | AC3LYT 2UND2 3065DSCF11/8N8D1/8"-60°FNeoprene RubberBlack80ASmoothMilitary Specification€92.19
E JAMES & CO 3065DSCF1316N8D Rubber Neoprene 3/16 Inch T 12 x 36 In | AC3LYU 2UND3 3065DSCF1316N8D0.188"-60°FNeoprene RubberBlack80ASmoothMilitary Specification€123.09
E JAMES & CO 3065DSCF11/4N8D Rubber Neoprene 1/4 Inch T 12 x 36 In | AC3LYV 2UND4 3065DSCF11/4N8D1/4"-60°FNeoprene RubberBlack80ASmoothMilitary Specification€185.32
E JAMES & CO 6855C21/64N8D Rubber Neoprene 1/64 Inch T 12 x 36 In | AC3MAM 2UNL5 6855C21/64N8D0.016"-50°FNeoprene RubberBlack80ASmoothMilitary Specification€21.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 3065E1/8N7D Rubber Neoprene 1/8 Inch T 12 x 36 In
€101.36 /unit