Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 3065DSBF2332B4M Rubber Buna-n 3/32 Inch Thickness 36 x 36 Inch 40a | AC8YNU 3EUZ4

E JAMES & CO 3065DSBF2332B4M Rubber Buna-n 3/32 Inch Thickness 36 x 36 Inch 40a

Item: AC8YNU Model: 3065DSBF2332B4MCross Ref: 3EUZ4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€254.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypeNon Adhesive
ColorBlack
Durometer40A
Elongation550%
FinishSmooth
Length36"
Max. Temp.220°F
Min. Temp. Rating-60°F
Tensile Strength1200 psi
Thickness0.094"
TypeMilitary Specification
Width36"
Abrasion ResistanceGood
Adhesive TypePlain Backing
Chemical ResistanceFair
Compression Set30%
Density1.35 g/cc
GradeMilitary
MaterialBuna N
Maximum Temperature250°F
Minimum Temperature-30°F
Oil ResistanceExcellent
Overall Length36"
Overall Width36"
ShapeSheet
StandardsMIL-R-3065D SB 410 F2
Tear Strength20 N/mm
TextureSmooth
Thickness Tolerance+/-0.013"
Water ResistanceGood
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 2.691
Ship height (cm)7.11
Ship length (cm)92.71
Ship width (cm)17.27
HS code4008210000
Country of OriginUS

Product Variants

ProductModelDurometerMin. Temp. RatingColorThicknessFinishTypePrice
E JAMES & CO 1149T1C53/32B5D Rubber Buna-n 3/32 Inch Thickness 12 x 36 In | AC3LXL 2UMW7 1149T1C53/32B5D50A-40°FBlack0.094"SmoothMilitary Specification€76.20
E JAMES & CO 6855C13/32B4D Rubber Buna-n 3/32 Inch Thickness 12 x 36 In | AC3MAX 2UNN6 6855C13/32B4D40A-50°FBlack0.094"SmoothMilitary Specification€65.20
E JAMES & CO 3065E3/32B5D Rubber Buna-n 3/32 Inch Thickness 12 x 36 In | AC3MEM 2UPE1 3065E3/32B5D50A-60°FBlack0.094"SmoothMilitary Specification€71.17
E JAMES & CO 27653/32B4D Rubber Buna-n 3/32 Inch Thickness 12 x 36 In | AC3MFB 2UPG4 27653/32B4D40A-50°FBlack0.094"SmoothMilitary Specification€79.26
E JAMES & CO 1149T1C53/32B5M Rubber Buna-n 3/32 Inch Thickness 36 x 36 Inch 50a | AC8YMG 3EUT3 1149T1C53/32B5M50A-40°FBlack0.094"SmoothMilitary Specification€230.76
E JAMES & CO 6855C13/32B4M Rubber Buna-n 3/32 Inch Thickness 36 x 36 Inch 40a | AD2PCQ 3TDY7 6855C13/32B4M40A-50°FBlack0.094"SmoothMilitary Specification€245.55
E JAMES & CO 6855C13/32B6M Rubber Buna-n 3/32 Inch Thickness 36 x 36 Inch 60a | AD2PDZ 3TEA3 6855C13/32B6M60A-50°FBlack0.094"SmoothMilitary Specification€188.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 3065DSBF2332B4M Rubber Buna-n 3/32 Inch Thickness 36 x 36 Inch 40a
€254.31 /unit