Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 2950B-1/4C Rubber Silicone 1/4 Inch Thick 12 x 36 In | AD4THZ 43Z088

E JAMES & CO 2950B-1/4C Rubber Silicone 1/4 Inch Thick 12 x 36 In

Item: AD4THZ Model: 2950B-1/4CCross Ref: 43Z088
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€324.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypePlain
ColorBlack
Durometer50A
Elongation300%
FinishSmooth
Length36"
MaterialSilicone
Max. Temp.400°F
Min. Temp. Rating-60°F
Tensile Strength750 psi
Thickness1/4"
Width12"
Abrasion ResistancePoor
Adhesive TypePlain Backing
Chemical ResistanceGood
Compression Set30%
Density1.25 g/cc
GradeFood Grade
Maximum Temperature450°F
Minimum Temperature-80°F
Oil ResistanceFair
Overall Length36"
Overall Width12"
ShapeSheet
StandardsASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 TYPE 2A
Tear Strength15 N/mm
TextureSmooth
Thickness Tolerance+/-0.026"
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 2.2149
Ship height (cm)3.81
Ship length (cm)91.44
Ship width (cm)30.48
HS code4008210000
Country of OriginCN

Product Variants

ProductModelThicknessMaterialColorDurometerFinishMin. Temp. RatingPrice
E JAMES & CO 2950B-1/16A Rubber Silicone 1/16 Inch Thick 12 x 12 In | AD4TGJ 43Z047 2950B-1/16A0.062"SiliconeBlack50ASmooth-60°F€20.82
E JAMES & CO 2950B-1/16B Rubber Silicone 1/16 Inch Thick 12 x 24 In | AD4TGK 43Z048 2950B-1/16B0.062"SiliconeBlack50ASmooth-60°F€45.98
E JAMES & CO 2950B-1/16C Rubber Silicone 1/16 Inch Thick 12 x 36 In | AD4TGL 43Z049 2950B-1/16C0.062"SiliconeBlack50ASmooth-60°F€64.91
E JAMES & CO 2950B-1/16X Rubber Silicone 1/16 Inch Thick 2 x 36 In | AD4TGM 43Z050 2950B-1/16X0.062"SiliconeBlack50ASmooth-60°F€11.09
E JAMES & CO 2950B-1/16Y Rubber Silicone 1/16 Inch Thick 4 x 36 In | AD4TGN 43Z051 2950B-1/16Y0.062"SiliconeBlack50ASmooth-60°F€21.29
E JAMES & CO 2950B-1/16Z Rubber Silicone 1/16 Inch Thick 6 x 36 In | AD4TGP 43Z052 2950B-1/16Z0.062"SiliconeBlack50ASmooth-60°F€29.80
E JAMES & CO 2950B-1/16-10 Rubber Silicone 1/16 Inch Thick 36 x 10 Feet | AD4TGQ 43Z053 2950B-1/16-100.062"SiliconeBlack50ASmooth-60°F€605.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 2950B-1/4C Rubber Silicone 1/4 Inch Thick 12 x 36 In
€324.75 /unit