Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 2850-3/8X Rubber Silicone 3/8 Inch Thick 2 x 36 In | AB2MVK 1MWN4

E JAMES & CO 2850-3/8X Rubber Silicone 3/8 Inch Thick 2 x 36 In

Item: AB2MVK Model: 2850-3/8XCross Ref: 1MWN4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Strip
Backing TypePlain
ColorRed
Durometer50A
Elongation250%
FinishSmooth
Length36"
MaterialSilicone Rubber
Max. Temp.400°F
Min. Temp. Rating-60°F
Tensile Strength500 psi
Thickness3/8"
TypeCommercial Grade
Width2"
Abrasion ResistancePoor
Adhesive TypePlain Backing
Chemical ResistanceGood
Compression Set20%
Density1.25 g/cc
GradeFood Grade
Maximum Temperature500°F
Minimum Temperature-80°F
Oil ResistanceFair
Overall Length36"
Overall Width2"
ShapeStrip
StandardsASTM D2000 GE 507, FDA 21 CFR 177.2600
Tear Strength17 N/mm
TextureSmooth
Thickness Tolerance+/-0.035"
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 0.5481
Ship height (cm)1.02
Ship length (cm)91.44
Ship width (cm)5.08
HS code3920992000
Country of OriginCN

Product Variants

ProductModelThicknessMaterialColorDurometerFinishMin. Temp. RatingTypePrice
E JAMES & CO 2850-1/32X Rubber Silicone 1/32 Inch Thick 2 x 36 In | AB2MVD 1MWL7 2850-1/32X0.031"Silicone RubberRed50ASmooth-60°FCommercial Grade€5.20
E JAMES & CO 2850-1/16X Rubber Silicone 1/16 Inch Thick 2 x 36 In | AB2MVE 1MWL8 2850-1/16X0.062"Silicone RubberRed50ASmooth-60°FCommercial Grade€9.13
E JAMES & CO 2850-3/32X Rubber Silicone 3/32 Inch Thick 2 x 36 In | AB2MVF 1MWL9 2850-3/32X0.094"Silicone RubberRed50ASmooth-60°FCommercial Grade€13.50
E JAMES & CO 2850-1/8X Rubber Silicone 1/8 Inch Thick 2 x 36 In | AB2MVG 1MWN1 2850-1/8X1/8"Silicone RubberRed50ASmooth-60°FCommercial Grade€22.45
E JAMES & CO 2850-3/16X Rubber Silicone 3/16 Inch Thick 2 x 36 In | AB2MVH 1MWN2 2850-3/16X0.188"Silicone RubberRed50ASmooth-60°FCommercial Grade€28.50
E JAMES & CO 2850-1/4X Rubber Silicone 1/4 Inch Thick 2 x 36 In | AB2MVJ 1MWN3 2850-1/4X1/4"Silicone RubberRed50ASmooth-60°FCommercial Grade€45.62
E JAMES & CO 2850-1/2X Rubber Silicone 1/2 Inch Thick 2 x 36 In | AB2MVL 1MWN5 2850-1/2X1/2"Silicone RubberRed50ASmooth-60°FCommercial Grade€82.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 2850-3/8X Rubber Silicone 3/8 Inch Thick 2 x 36 In
€67.48 /unit