Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 2830-3/32B Rubber Silicone 3/32 Inch Thick 12 x 24 Inch | AB2MPJ 1MVU1

E JAMES & CO 2830-3/32B Rubber Silicone 3/32 Inch Thick 12 x 24 Inch

Item: AB2MPJ Model: 2830-3/32BCross Ref: 1MVU1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypePlain
ColorRed
Durometer30A
Elongation100%
FinishSmooth
Length24"
MaterialSilicone Rubber
Max. Temp.400°F
Min. Temp. Rating-60°F
Tensile Strength550 psi
Thickness0.094"
TypeCommercial Grade
Width12"
Abrasion ResistancePoor
Adhesive TypePlain Backing
Chemical ResistanceGood
Compression Set35%
Density1.15 g/cc
GradeStandard
Maximum Temperature400°F
Minimum Temperature-80°F
Oil ResistanceFair
Overall Length24"
Overall Width12"
ShapeSheet
StandardsASTM D2000 GE 306
Tear Strength8 N/mm
TextureSmooth
Thickness Tolerance+/-0.013"
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 0.5535
Ship height (cm)0.25
Ship length (cm)60.96
Ship width (cm)30.48
HS code3920992000
Country of OriginCN

Product Variants

ProductModelThicknessMaterialColorDurometerFinishMin. Temp. RatingTypePrice
E JAMES & CO 2830-1/32A Rubber Silicone 1/32 Inch Thick 12 x 12 Inch | AB2MNM 1MVP8 2830-1/32A0.031"Silicone RubberRed30ASmooth-60°FCommercial Grade€13.08
E JAMES & CO 2830-1/16A Rubber Silicone 1/16 Inch Thick 12 x 12 Inch | AB2MNP 1MVR1 2830-1/16A0.062"Silicone RubberRed30ASmooth-60°FCommercial Grade€20.47
E JAMES & CO 2830-3/32A Rubber Silicone 3/32 Inch Thick 12 x 12 Inch | AB2MNR 1MVR3 2830-3/32A0.094"Silicone RubberRed30ASmooth-60°FCommercial Grade€29.30
E JAMES & CO 2830-1/8A Rubber Silicone 1/8 Inch Thick 12 x 12 Inch | AB2MNU 1MVR5 2830-1/8A1/8"Silicone RubberRed30ASmooth-60°FCommercial Grade€52.65
E JAMES & CO 2830-3/16A Rubber Silicone 3/16 Inch Thick 12 x 12 Inch | AB2MNW 1MVR7 2830-3/16A0.188"Silicone RubberRed30ASmooth-60°FCommercial Grade€74.13
E JAMES & CO 2830-1/4A Rubber Silicone 1/4 Inch Thick 12 x 12 Inch | AB2MNY 1MVR9 2830-1/4A1/4"Silicone RubberRed30ASmooth-60°FCommercial Grade€100.31
E JAMES & CO 2830-3/8A Rubber Silicone 3/8 Inch Thick 12 x 12 Inch | AB2MPA 1MVT2 2830-3/8A3/8"Silicone RubberRed30ASmooth-60°FCommercial Grade€116.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 2830-3/32B Rubber Silicone 3/32 Inch Thick 12 x 24 Inch
€77.48 /unit