Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 21252132EPDM85D Rubber Epdm 1/32 Inch T 12 x 36 In | AC3MBT 2UNU3

E JAMES & CO 21252132EPDM85D Rubber Epdm 1/32 Inch T 12 x 36 In

Item: AC3MBT Model: 21252132EPDM85DCross Ref: 2UNU3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypePlain
ColorBlack
Durometer85A
Elongation200%
FinishSmooth
Length36"
MaterialEPDM Rubber
Max. Temp.220°F
Min. Temp. Rating-40°F
Tensile Strength2000 psi
Thickness0.031"
TypeMilitary Specification
Width12"
Abrasion ResistanceGood
Adhesive TypePlain Backing
Chemical ResistanceGood
Compression Set28%
Density1.35 g/cc
GradeMilitary
Maximum Temperature250°F
Minimum Temperature-30°F
Oil ResistancePoor
Overall Length36"
Overall Width12"
ShapeSheet
StandardsMIL-R-21252
Tear Strength20 N/mm
TextureSmooth
Thickness Tolerance+/-0.01"
Water ResistanceExcellent
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 0.3735
Ship height (cm)4.83
Ship length (cm)31.24
Ship width (cm)32.26
HS code4008210000
Country of OriginUS

Product Variants

ProductModelThicknessMaterialColorDurometerFinishMin. Temp. RatingTypePrice
E JAMES & CO 21252164EPDM85D Rubber Epdm 1/64 Inch T 12 x 36 In | AC3MBR 2UNU2 21252164EPDM85D0.016"EPDM RubberBlack85ASmooth-40°FMilitary Specification€18.98
E JAMES & CO 21252116EPDM85D Rubber Epdm 1/16 Inch T 12 x 36 In | AC3MBU 2UNU4 21252116EPDM85D0.062"EPDM RubberBlack85ASmooth-40°FMilitary Specification€36.22
E JAMES & CO 21252332EPDM85D Rubber Epdm 3/32 Inch T 12 x 36 In | AC3MBV 2UNU5 21252332EPDM85D0.094"EPDM RubberBlack85ASmooth-40°FMilitary Specification€52.21
E JAMES & CO 2125218EPDM85D Rubber Epdm 1/8 Inch T 12 x 36 In | AC3MBW 2UNU6 2125218EPDM85D1/8"EPDM RubberBlack85ASmooth-40°FMilitary Specification€76.60
E JAMES & CO 21252316EPDM85D Rubber Epdm 3/16 Inch T 12 x 36 In | AC3MBX 2UNU7 21252316EPDM85D0.188"EPDM RubberBlack85ASmooth-40°FMilitary Specification€104.81
E JAMES & CO 2125214EPDM85D Rubber Epdm 1/4 Inch T 12 x 36 In | AC3MBY 2UNU8 2125214EPDM85D1/4"EPDM RubberBlack85ASmooth-40°FMilitary Specification€135.03
E JAMES & CO 21252132EPDM85M Rubber Epdm 1/32 Inch T 36 x 36 Inch 85a | AD2PEQ 3TED3 21252132EPDM85M0.031"EPDM RubberBlack85ASmooth-40°FMilitary Specification€70.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 21252132EPDM85D Rubber Epdm 1/32 Inch T 12 x 36 In
€26.16 /unit