Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 1600-3/8ATAPE Rubber Epdm 3/8 Inch Thick 12 x 12 In | AB2NLR 1MYF3

E JAMES & CO 1600-3/8ATAPE Rubber Epdm 3/8 Inch Thick 12 x 12 In

Item: AB2NLR Model: 1600-3/8ATAPECross Ref: 1MYF3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypeAdhesive
ColorBlack
Durometer60A
Elongation300%
FinishSmooth
Length12"
MaterialEPDM Rubber
Max. Temp.225°F
Min. Temp. Rating-40°F
Tensile Strength1000 psi
Thickness3/8"
TypeGeneral Purpose Grade
Width12"

Shipping Info:

Ship weight (kg) 1.3149
Ship height (cm)2.87
Ship length (cm)30.96
Ship width (cm)30.96
HS code4008210000
Country of OriginCN

Product Variants

ProductModelThicknessMin. Temp. RatingTypeMaterialColorDurometerFinishPrice
E JAMES & CO 1600-1/32A Rubber Epdm 1/32 Inch Thick 12 x 12 In | AB2NKD 1MYB3 1600-1/32A0.031"-40°FGeneral Purpose GradeEPDM RubberBlack60ASmooth€4.64
E JAMES & CO 1600-1/16A Rubber Epdm 1/16 Inch Thick 12 x 12 In | AB2NKE 1MYB4 1600-1/16A0.062"-40°FGeneral Purpose GradeEPDM RubberBlack60ASmooth€8.00
E JAMES & CO 1600-3/32A Rubber Epdm 3/32 Inch Thick 12 x 12 In | AB2NKF 1MYB5 1600-3/32A0.094"-40°FGeneral Purpose GradeEPDM RubberBlack60ASmooth€9.59
E JAMES & CO 1600-1/8A Rubber Epdm 1/8 Inch Thick 12 x 12 In | AB2NKG 1MYB6 1600-1/8A1/8"-40°FGeneral Purpose GradeEPDM RubberBlack60ASmooth€13.90
E JAMES & CO 1600-3/16A Rubber Epdm 3/16 Inch Thick 12 x 12 In | AB2NKH 1MYB7 1600-3/16A0.188"-40°FGeneral Purpose GradeEPDM RubberBlack60ASmooth€23.18
E JAMES & CO 1600-1/4A Rubber Epdm 1/4 Inch Thick 12 x 12 In | AB2NKJ 1MYB8 1600-1/4A1/4"-40°FGeneral Purpose GradeEPDM RubberBlack60ASmooth€26.45
E JAMES & CO 1600-3/8A Rubber Epdm 3/8 Inch Thick 12 x 12 In | AB2NKK 1MYB9 1600-3/8A3/8"-40°FGeneral Purpose GradeEPDM RubberBlack60ASmooth€39.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 1600-3/8ATAPE Rubber Epdm 3/8 Inch Thick 12 x 12 In
€67.69 /unit