Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 1525S-8MM10MM-25 Viton Tubing 8mm Id 10mm Outer Diameter 25 Feet | AD6XXB 4CHH8

E JAMES & CO 1525S-8MM10MM-25 Viton Tubing 8mm Id 10mm Outer Diameter 25 Feet

Item: AD6XXB Model: 1525S-8MM10MM-25Cross Ref: 4CHH8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€601.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ColorBlack
Inside Dia.8 mm
Length25 ft.
MaterialViton
Outside Dia.10 mm
Temp. Range-40°F to +400°F
Tolerance-0.02" to +0.02"
TypeFlexible
Wall Thickness1 mm
AutoclavableNo
Bend Radius1 1/2"
ClarityOpaque
Fitting CompatibilityBarbed
FlexibilityFlexible
For EnvironmentChemical, High Temperature
For Fluid TypeFuel
For LocationOutdoor
HardnessShore A 60
Industry ApplicationPetrochemical
Inside Diameter8 mm
Material Trade NameViton
Maximum Operating Temperature400°F
Minimum Operating Temperature-40°F
Outside Diameter10 mm
Outside Diameter Tolerance+/-0.02"
Overall Length25 ft.
Resistance PropertiesChemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant
Stripe ColorNo Stripe
Vacuum RatedNot Rated for Vacuum

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)6.6
Ship length (cm)31.5
Ship width (cm)32.26
HS code3917320050
Country of OriginUS

Product Variants

ProductModelInside Dia.Outside Dia.Temp. RangeToleranceWall ThicknessMaterialColorTypePrice
E JAMES & CO 1525S-2MM4MM-25 Viton Tubing 2mm Id 4mm Outer Diameter 25 Feet | AD6XWY 4CHH5 1525S-2MM4MM-252 mm4"-40°F to +400°F-0.016" to +0.016"1 mmVitonBlackFlexible€221.96
E JAMES & CO 1525S-4MM6MM-25 Viton Tubing 4mm Id 6mm Outer Diameter 25 Feet | AD6XWZ 4CHH6 1525S-4MM6MM-254 mm6 mm-40°F to +400°F-0.016" to +0.016"1 mmVitonBlackFlexible€264.18
E JAMES & CO 1525S-6MM8MM-25 Viton Tubing 6mm Id 8mm Outer Diameter 25 Feet | AD6XXA 4CHH7 1525S-6MM8MM-256 mm8 mm-40°F to +400°F-0.02" to +0.02"1 mmVitonBlackFlexible€321.13
E JAMES & CO 1525S-10MM12MM-25 Viton Tubing 10mm Id 12mm Outer Diameter 25 Feet | AD6XXC 4CHH9 1525S-10MM12MM-2510 mm12 mm-40°F to +400°F-0.025" to +0.025"1 mmVitonBlackFlexible€640.27
E JAMES & CO 1525F-2MM4MM-25 Viton Tubing 2 Mm Id 4 Mm Outer Diameter 25 Feet | AD6XXY 4CHL1 1525F-2MM4MM-252 mm4"-30°F to +400°F-0.016" to +0.016"1 mmVitonBlackFlexible€201.10
E JAMES & CO 1525F-4MM6MM-25 Viton Tubing 4 Mm Id 6 Mm Outer Diameter 25 Feet | AD6XXZ 4CHL2 1525F-4MM6MM-254 mm6 mm-30°F to +400°F-0.016" to +0.016"1 mmVitonBlackFlexible€180.94
E JAMES & CO 1525F-6MM8MM-25 Viton Tubing 6 Mm Id 8 Mm Outer Diameter 25 Feet | AD6XYA 4CHL3 1525F-6MM8MM-256 mm8 mm-30°F to +400°F-0.02" to +0.02"1 mmVitonBlackFlexible€269.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 1525S-8MM10MM-25 Viton Tubing 8mm Id 10mm Outer Diameter 25 Feet
€601.07 /unit