Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 1522-125250 Tubing Flexible Polypropylene 1/8 Inch Id | AD6XUK 4CHA1

E JAMES & CO 1522-125250 Tubing Flexible Polypropylene 1/8 Inch Id

Item: AD6XUK Model: 1522-125250Cross Ref: 4CHA1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
Bend Radius2 1/2"
ColorBlack
Inside Dia.1/8"
Length100 ft.
MaterialPolypropylene
Max. Pressure270 psi
Outside Dia.1/4"
Temp. Range-40°F to +122°F
Tensile Strength3800 psi
TypeFlexible
Wall Thickness0.062"
ApplicationWater
ClarityOpaque
FlexibilityFlexible
Flow ApplicationAir Conditioning, Chemical Drain Lines, Chemical Lines, Color Coding of Processing Lines (Different Colors), Conduit, Furnace and Refrigeration Drainage, High Pressure Instrumentation, Hydraulic Fluid Lines, Ice Making Machines, Light Sensitive Media (Black), Liquid Food Transfer, Lubrication System Ink Lines, Pneumatic Lines, Robotics, Water Distribution Lines, Water Softener Lines
For EnvironmentChemical
For Fluid TypeLiquid Food, Water
For LocationOutdoor
HardnessRockwell R 70
Industry ApplicationPneumatics
Inside Diameter1/8"
Maximum Operating Pressure270 psi
Maximum Operating Temperature122°F
Minimum Operating Temperature-40°F
Outside Diameter1/4"
Overall Length100 ft.
StandardsFDA, NSF 51

Shipping Info:

Ship weight (kg) 0.9675
Ship height (cm)8.64
Ship length (cm)32
Ship width (cm)32.26
HS code3917320050
Country of OriginUS

Product Variants

ProductModelInside Dia.Outside Dia.Wall ThicknessBend RadiusColorTensile StrengthPrice
E JAMES & CO 1522-170250 Tubing Flexible Polypropylene .170 Inch Id | AD6XUL 4CHA2 1522-1702500.17"1/4"1/25"2 1/2"Black3800 psi€48.41
E JAMES & CO 1522-250375 Tubing Flexible Polypropylene 1/4 Inch Id | AD6XUM 4CHA3 1522-2503751/4"3/8"0.062"3 3/4"Black3800 psi€86.09
E JAMES & CO 1522-375500 Tubing Flexible Polypropylene 3/8 Inch Id | AD6XUN 4CHA4 1522-3755003/8"1/2"0.062"5"Black3800 psi€83.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 1522-125250 Tubing Flexible Polypropylene 1/8 Inch Id
€75.93 /unit