Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 1508-062188-50 Santoprene Tubing 3/16 Inch Outer Diameter 50 Feet | AC3DVX 2RUV2

E JAMES & CO 1508-062188-50 Santoprene Tubing 3/16 Inch Outer Diameter 50 Feet

Item: AC3DVX Model: 1508-062188-50Cross Ref: 2RUV2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
Bend Radius0.562"
ColorBlack
Inside Dia.0.062"
Length50 ft.
MaterialSantoprene
Max. Pressure34 psi
Outside Dia.0.188"
Temp. Range-60°F to +275°F
Tensile Strength950 psi
Wall Thickness0.062"
ApplicationWater
AutoclavableNo
ClarityOpaque
FeaturesLower Gas Permeability, Recyclable
Fitting CompatibilityBarbed
FlexibilityFlexible
Flow ApplicationAgricultural Applications, Business Machines, Cable Insulation, Chemical Drain Lines, Peristaltic Pump, Protective Tubing
For EnvironmentChemical
For Fluid TypeAcids, Alkalis
HardnessShore A 64
Industry ApplicationAutomotive, Petrochemical
Inside Diameter1/16"
Maximum Operating Temperature275°F
Minimum Operating Temperature-60°F
Outside Diameter3/16"
Overall Length50 ft.
Peristaltic Pump CompatibleNo
Petroleum Product CompatibilityLubricants, Oil
ReinforcementNot Reinforced
Resistance PropertiesAbrasion Resistant, Ozone Resistant
StandardsASTM D2000
Stripe ColorNo Stripe
Vacuum RatedNot Rated for Vacuum

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)22.86
Ship length (cm)22.35
Ship width (cm)22.1
HS code3917320050
Country of OriginUS

Product Variants

ProductModelInside Dia.Outside Dia.Wall ThicknessBend RadiusMax. PressureColorTemp. RangeTensile StrengthPrice
E JAMES & CO 1508-125250-50 Santoprene Tubing 1/4 Inch Outer Diameter 50 Feet | AC3DVY 2RUV3 1508-125250-501/8"1/4"0.062"0.078"19 psiBlack-60°F to +275°F950 psi€35.70
E JAMES & CO 1508-125375-50 Santoprene Tubing 3/8 Inch Outer Diameter 50 Feet | AC3DVZ 2RUV4 1508-125375-501/8"3/8"1/8"1 1/8"29 psiBlack-60°F to +275°F950 psi€86.69
E JAMES & CO 1508-188312-50 Santoprene Tubing 5/16 Inch Outer Diameter 50 Feet | AC3DWA 2RUV5 1508-188312-500.188"0.312"0.062"0.938"13 psiBlack-60°F to +275°F950 psi€42.96
E JAMES & CO 1508-188375-50 Santoprene Tubing 3/8 Inch Outer Diameter 50 Feet | AC3DWB 2RUV6 1508-188375-500.188"3/8"0.094"1 1/8"19 psiBlack-60°F to +275°F950 psi€69.66
E JAMES & CO 1508-188563-50 Santoprene Tubing 9/16 Inch Outer Diameter 50 Feet | AC3DWC 2RUV7 1508-188563-500.188"0.562"0.188"1.688"29 psiBlack-60°F to +275°F950 psi€176.54
E JAMES & CO 1508-250375-50 Santoprene Tubing 3/8 Inch Outer Diameter 50 Feet | AC3DWD 2RUV8 1508-250375-501/4"3/8"0.062"1 1/8"10 psiBlack-60°F to +275°F950 psi€52.56
E JAMES & CO 1508-250438-50 Santoprene Tubing 7/16 Inch Outer Diameter 50 Feet | AC3DWE 2RUV9 1508-250438-501/4"0.438"0.094"1.312"16 psiBlack-60°F to +275°F950 psi€93.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 1508-062188-50 Santoprene Tubing 3/16 Inch Outer Diameter 50 Feet
€29.29 /unit