Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 1055-1/4HGXTAPE Rubber Neoprene 1/4 Inch Thick 2 x 36 In | AA9LYV 1DWJ2

E JAMES & CO 1055-1/4HGXTAPE Rubber Neoprene 1/4 Inch Thick 2 x 36 In

Item: AA9LYV Model: 1055-1/4HGXTAPECross Ref: 1DWJ2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Strip
Backing TypeAdhesive
ColorBlack
Durometer60A
Elongation300%
FinishSmooth
Length36"
MaterialNeoprene Rubber
Max. Temp.225°F
Min. Temp. Rating-30°F
Tensile Strength1500 psi
Thickness1/4"
TypeHigh Grade
Width2"
Abrasion ResistanceGood
Adhesive TypeAcrylic
Chemical ResistanceFair
Compression Set30%
Density1.35 g/cc
GradeHigh Strength
Maximum Adhesive Temperature230°F
Maximum Temperature250°F
Minimum Adhesive Temperature-30°F
Minimum Temperature-30°F
Oil ResistanceGood
Overall Length36"
Overall Width2"
ShapeStrip
StandardsASTM D2000 BC 610
Tear Strength20 N/mm
TextureSmooth
Thickness Tolerance+/-0.026"
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 0.3987
Ship height (cm)2.54
Ship length (cm)91.92
Ship width (cm)15.72
HS code4008210000
Country of OriginCN

Product Variants

ProductModelThicknessMin. Temp. RatingTypeMaterialColorDurometerFinishPrice
E JAMES & CO 1055-1/16HGX Rubber Neoprene 1/16 Inch Thick 2 x 36 In | AA9LWY 1DWB8 1055-1/16HGX0.062"-30°FHigh GradeNeoprene RubberBlack60ASmooth€4.46
E JAMES & CO 1055-3/32HGX Rubber Neoprene 3/32 Inch Thick 2 x 36 In | AA9LXA 1DWC1 1055-3/32HGX0.094"-30°FHigh GradeNeoprene RubberBlack60ASmooth€6.54
E JAMES & CO 1055-1/8HGX Rubber Neoprene 1/8 Inch Thick 2 x 36 In | AA9LXC 1DWC3 1055-1/8HGX1/8"-30°FHigh GradeNeoprene RubberBlack60ASmooth€8.01
E JAMES & CO 1055-3/16HGX Rubber Neoprene 3/16 Inch Thick 2 x 36 In | AA9LXD 1DWC5 1055-3/16HGX0.188"-30°FHigh GradeNeoprene RubberBlack60ASmooth€10.92
E JAMES & CO 1055-1/4HGX Rubber Neoprene 1/4 Inch Thick 2 x 36 In | AA9LXF 1DWC7 1055-1/4HGX1/4"-30°FHigh GradeNeoprene RubberBlack60ASmooth€14.60
E JAMES & CO 1055-3/8HGX Rubber Neoprene 3/8 Inch Thick 2 x 36 In | AA9LXG 1DWC9 1055-3/8HGX3/8"-30°FHigh GradeNeoprene RubberBlack60ASmooth€21.21
E JAMES & CO 1055-1/2HGX Rubber Neoprene 1/2 Inch Thick 2 x 36 In | AA9LXH 1DWD2 1055-1/2HGX1/2"-30°FHigh GradeNeoprene RubberBlack60ASmooth€27.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 1055-1/4HGXTAPE Rubber Neoprene 1/4 Inch Thick 2 x 36 In
€21.24 /unit