Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DYNAQUIP CONTROLS 189023B.1 Electronic Ball Valve Brass 1/2 Inch | AE8FLF 6CX16

DYNAQUIP CONTROLS 189023B.1 Electronic Ball Valve Brass 1/2 Inch

Item: AE8FLF Model: 189023B.1Cross Ref: 6CX16
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€684.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElect. Actuated Ball Valve
Actuator FeaturesManual Override, Position Indicator, Thermal Overload Protection
Actuator Motor TypeReversing
Agency ComplianceNot Rated
Ambient Temp. Range-15°F to +150°F
Ansi Flange ClassNot Applicable
Average Surface RoughnessNot Applicable
Ball MaterialBrass
Ball Port StyleFull Port
Ball Valve Basic Body MaterialBrass
Ball Valve Product GroupActuated
Body MaterialBrass
Body Seal MaterialViton
ConnectionFNPT
Connection Gender - Side 1Female
Connection Gender Side 2Female
Connection Size - Side 11/2"
Connection Size - Side 21/2"
Connection TypeFNPT x FNPT
Fail Safe PositionFail Last
For MediaWater
Max. Pressure600 psi
Max. Pressure For Combustible GasNot Rated
Max. Steam Pressure125 psi
Max. Water Pressure600 psi
MountDirect
Nominal Valve Size1/2"
Number Of Ports2
Pipe Schedule CompatibilityNot Applicable
Pipe Size1/2"
PortFull
Rated For600 psi CWP
Seal MaterialViton
Seat MaterialPTFE
Special FeaturesNot Applicable
Stem FinishNickel Plated
Stem MaterialBrass
Stem TypeBlowout Proof
Valve Body StyleStraight
3-a ComplianceNot Rated
Actuator Ambient Temperature - Maximum150°F
Actuator Ambient Temperature - Minimum-15°F
Actuator Cycle Time - 90°2.5 sec.
Actuator Duty Cycle50%
Actuator Operation90°
Coefficient Of Volume (cv)19
Connection Gender - Side 2Female
Connection Type - Side 1NPT
Connection Type - Side 2NPT
Included MountingISO 5211 Actuator Mounting Pad
Ip RatingIP66
Max. Media Temperature370°F
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)600 psi
Max. Pressure (steam)150 psi
Max. Pressure Differential300 psi
Media Temp. Range-20°F to 370°F
Min. Media Temperature-20°F
Nema Enclosure RatingNEMA 4,4X
Nsf Certifications For Food And Drinking WaterNSF 61
StandardsNSF/ANSI 372
Valve ConstructionTwo-Piece
Valve Ways2-Way
Voltage120V AC

Shipping Info:

Ship weight (kg) 2.9025
Ship height (cm)11.43
Ship length (cm)21.08
Ship width (cm)16.26
HS code8481809020
Country of OriginUS

Product Variants

ProductModelBody MaterialSeal MaterialMax. PressureStem TypeAmbient Temp. RangeMax. Water PressureRated ForStem MaterialPrice
DYNAQUIP CONTROLS EHH2AATE01 Electronic Ball Valve Brass 3 Inch | AA8YZE 1AWD3 EHH2AATE01BrassViton600 psiBlowout Proof-40°F to +150°F600 psi600 psi CWPBrass€3,787.52
DYNAQUIP CONTROLS EHH23ATE20H Electronic Ball Valve Brass 1/2 Inch | AA8YZF 1AWD4 EHH23ATE20HBrassViton600 psiBlowout Proof-40°F to +150°F600 psi600 psi CWPBrass€798.60
DYNAQUIP CONTROLS EHH24ATE20H Electronic Ball Valve Brass 3/4 Inch | AA8YZG 1AWD5 EHH24ATE20HBrassViton600 psiBlowout Proof-40°F to +150°F600 psi600 psi CWPBrass€808.61
DYNAQUIP CONTROLS EHH25ATE20H Electronic Ball Valve Brass 1 Inch | AA8YZH 1AWD6 EHH25ATE20HBrassViton600 psiBlowout Proof-40°F to +150°F600 psi600 psi CWPBrass€892.90
DYNAQUIP CONTROLS EHH26ATE25H Electronic Ball Valve Brass | AA8YZJ 1AWD7 EHH26ATE25HBrassViton600 psiBlowout Proof-40°F to +150°F600 psi600 psi CWPBrass€1,004.88
DYNAQUIP CONTROLS EHH27ATE25H Electronic Ball Valve Brass | AA8YZK 1AWD8 EHH27ATE25HBrassViton600 psiBlowout Proof-40°F to +150°F600 psi600 psi CWPBrass€1,126.54
DYNAQUIP CONTROLS EHH28ATE25H Electronic Ball Valve Brass 2 Inch | AA8YZL 1AWD9 EHH28ATE25HBrassViton600 psiBlowout Proof-40°F to +150°F600 psi600 psi CWPStainless Steel€1,286.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNAQUIP CONTROLS 189023B.1 Electronic Ball Valve Brass 1/2 Inch
€684.96 /unit