DYNAFORM 870490 Angle Isofr Gray 1/2 Inch Th 6 Inch Leg 5 Feet | AD6URR 4ATJ7

DYNAFORM 870490 Angle Isofr Gray 1/2 Inch Th 6 Inch Leg 5 Feet

Item: AD6URR Model: 870490Cross Ref: 4ATJ7
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€519.88 /unit
This product can only be shipped in multiples of 4
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngle Stock
Angle90°
ColorGray
CornersSquare
FinishSmooth
Leg Length6" x 6"
Leg Length Tolerance-0.094" to +0.094"
Length5 ft.
Length Tolerance-0.188" to +0.188"
MaterialPolyester
Max. Temp.150°F
Min. Temp. Rating-100°F
Tensile Strength30000 psi
Thickness1/2"
Thickness Tolerance-0.01" to +0.01"
Cross Section ShapeL
Inside Leg Length5 1/2"
Leg Thickness1/2"
Leg Thickness Tolerance+/-0.01"
Mechanical FinishPolished
Outside Leg Length6"
Overall Length5 ft.
Resin TypeISOFR
StandardsASTM D-635, ASTM E-84, NSF STANDARD 61-CERTIFIED

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)15.24
Ship length (cm)152.4
Ship width (cm)15.24
HS code3916905000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNAFORM 870490 Angle Isofr Gray 1/2 Inch Th 6 Inch Leg 5 Feet
€519.88 /unit