DYNABRADE DGR31 Die Grinder, 0.3 Hp Horsepower, 18000 Rpm | CP3ZCY

DYNABRADE DGR31 Die Grinder, 0.3 hp, 18000 Rpm

Item: CP3ZCY Model: DGR31Cross Ref: 703N73
In Stock

Get it by Tuesday, Jun 17

€238.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDie Grinder
Air Consumption18 CFM
Air Inlet GenderFemale
Air Inlet Size1/4"
Air Pressure90 psi
Anti-restart TechnologyNo
Anti-vibration TechnologyYes
ApplicationFast Weld And Stock Removal, Rust And Scale Removal, Heavy Deburring
Collet Size1/4"
Duty CycleMedium Duty
Exhaust LocationRear
FeaturesCompact, Lightweight, Smooth, Efficient Air Motor
Grip StyleBarrel Grip
Handle MaterialThermoplastic Rubber
Hp3/10 hp
IncludesRotational Rear Exhaust, Safety-Lock Lever
Includes CaseNo
Kit Contents(1) Bare Tool
Lock-off SwitchNo
Lock-on SwitchNo
Max. Speed18000 RPM
Min. Hose Size1/4"
Min. Speed18000 RPM
Number Of Speed Settings1
OrientationRight Angle
Overall Length6 1/2"
Power SourceAir Power , Air Powered
Safety FeaturesSafety Lock Lever
Switch LocationSide
Switch TypeSafety Lever
Tether StyleNot Tether Capable
Tool StyleRight Angle
Variable SpeedNo
Air Inlet1/4" NPT Female
Air Inlet Connection Size1/4"
Air Inlet TypeNPT
Brake TypeNone
Case IncludedNo
DutyMedium Duty
Grinder OrientationRight Angle
Horsepower0.3 hp
Minimum Speed18000 RPM
StandardsCE CERTIFIED
Tool Weight1.1 lbs.

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelHpMax. SpeedOverall LengthCollet SizeSwitch TypeMin. Hose SizeOrientationAir ConsumptionPrice
DYNABRADE 48317 Right Angle Die Grinder .4 Hp, 0.4 Hp Horsepower, 20000 Rpm Max. Speed | CP3YZD 483172/5 hp20000 RPM6 1/2"1/4", 6 mm-1/4"Right Angle25 CFM€1,103.65
DYNABRADE DGR32 Die Grinder, 0.3 Hp Horsepower, 18000 Rpm | CP3ZCZ DGR323/10 hp18000 RPM6 1/2"6 mmSafety Lever1/4"Right Angle18 CFM€238.66
DYNABRADE DGS31 Die Grinder, 0.3 Hp Horsepower, 25000 Rpm | CP3ZDA DGS313/10 hp25000 RPM6 3/8"1/4"Safety Lever1/4"Straight18 CFM€184.36
DYNABRADE 52289 Die Grinder, 0.4 Hp Horsepower, 20000 Rpm | CP3ZDB 522892/5 hp20000 RPM6 3/8"1/4", 6 mmLever3/8"35 CFM€1,021.57
DYNABRADE DGR52 Die Grinder, 0.5 Hp Horsepower, 14000 Rpm | CP3ZDC DGR521/2 hp14000 RPM7 1/8"6 mmSafety Lever1/4"Right Angle26 CFM€256.34
DYNABRADE DGS52 Die Grinder, 0.5 Hp Horsepower, 20000 Rpm | CP3ZDD DGS521/2 hp20000 RPM7"6 mmSafety Lever1/4"Straight26 CFM€184.36
DYNABRADE DGS32 Die Grinder, 0.3 Hp Horsepower, 25000 Rpm | CP3ZDE DGS323/10 hp25000 RPM6 3/8"6 mmSafety Lever1/4"Straight18 CFM€184.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE DGR31 Die Grinder, 0.3 hp, 18000 Rpm
€238.66 /unit