DYNABRADE 98033 Drive Motor | CP3ZDP

DYNABRADE 98033 Drive Motor

Item: CP3ZDP Model: 98033Cross Ref: 22GN23
In Stock

Get it by Tuesday, Jun 17

€1,793.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor
Compatible With SeriesNot Applicable
Fits BrandDynabrade
For Use With Mfr. Model Number64000 , 66500
Compatible With BrandDynabrade
Compatible With Manufacturer Part Number66500
Product TypeDrive Motor
Tool Height7
Tool Length11
Tool Width8

Shipping Info:

Ship weight (kg) 2.2275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPkg. Qty.Price
DYNABRADE 02219 Drop Inch Motor | CP3ZUP 02219022191€493.81
DYNABRADE 01908 Drop Inch Motor | CP3ZUQ 01908019081€636.14
DYNABRADE 01893 Drop Inch Motor | CP3ZUR 01893018931€560.69
DYNABRADE 01390 Drop Inch Motor | CP3ZUT 01390013901€474.42
DYNABRADE 56487 Drop Inch Motor | CP3ZUU 56487564871€722.94
DYNABRADE 56481 Drop Inch Motor | CP3ZUV 56481564811€537.37
DYNABRADE 01888 Drop Inch Motor | CP3ZUW 01888018881€549.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 98033 Drive Motor
€1,793.60 /unit