DYNABRADE 95675 Coupler Plug (m)npt 1/4 Steel | AA4RKR 13C677

DYNABRADE 95675 Coupler Plug (m)npt 1/4 Steel

Item: AA4RKR Model: 95675Cross Ref: 13C677
In Stock

Get it by Tuesday, Jun 17

€1.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler Plug
BarbedNo
Body Size1/4"
Coupling ComponentPlug
Coupling Locking TypePush-To-Connect
FinishZinc Plated
For Use WithIndustrial Interchange Couplers
Hose Connection TypeMNPT
Hose Fitting GenderMale
Includes ValveNo
Interchange TypeUniversal
MaterialSteel
Max. Flow Rate74 CFM
Max. Pressure230 psi
Pipe Size1/4"
Quick Connect Air Coupling MaterialSteel
ColorSilver
Connection TypeNPT
Finish/coatingZinc Plated
Fitting TypeMNPT
Hose Fitting Size1/4"
Max. Working Pressure @ 70 F230 psi
Overall Length1 1/2"
Thread Size1/4"-18

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.52
Ship length (cm)3.81
Ship width (cm)1.52
HS code8467895090
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 95675 Coupler Plug (m)npt 1/4 Steel
€1.96 /unit