Flat Shipping

Flat Shipping at €24.99 + VAT

DYNABRADE 79853 Hook-and-Loop Sanding Disc, 3 Inch Dia, 6 Hole, Aluminum Oxide, P100 Grit, Dynacut, 50 PK | CP3ZGG

DYNABRADE 79853 Hook-and-Loop Sanding Disc, 3 Inch Dia, 6 Hole, Aluminum Oxide, P100 Grit, Dynacut, 50 PK

Item: CP3ZGG Model: 79853Cross Ref: 60NM63
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook-and-Loop Sanding Disc
Abrasive GradeMedium
Abrasive MaterialAluminum Oxide
Back MaterialFilm
ColorOrange
Diameter3"
Grit TypeP100
Mfr. SeriesDynacut Series
Resistance PropertiesTear
Vacuum Hole PatternSix Hole
Backing MaterialFilm
Backing Weight3 mil
GritP100
SeriesDynacut Series

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelVacuum Hole PatternAbrasive GradeResistance PropertiesColorGrit TypeDiameterAbrasive MaterialBack MaterialPkg. Qty.Price
DYNABRADE 79854 Hook-and-Loop Sanding Disc, 3 Inch Dia, 6 Hole, Aluminum Oxide, P120 Grit, Dynacut, 50 PK | CP3ZGH 79854Six HoleMediumTearOrangeP1203"Aluminum OxideFilm50€57.01
DYNABRADE 79856 Hook-and-Loop Sanding Disc, 3 Inch Dia, 6 Hole, Aluminum Oxide, P180 Grit, Dynacut, 50 PK | CP3ZGJ 79856Six HoleFineTearOrangeP1803"Aluminum OxideFilm50€57.01
DYNABRADE 79857 Hook-and-Loop Sanding Disc, 3 Inch Dia, 6 Hole, Aluminum Oxide, P220 Grit, Dynacut, 50 PK | CP3ZGK 79857Six HoleFineTearOrangeP2203"Aluminum OxideFilm50€57.01
DYNABRADE 79858 Hook-and-Loop Sanding Disc, 3 Inch Dia, 6 Hole, Aluminum Oxide, P320 Grit, Dynacut, 50 PK | CP3ZGL 79858Six HoleVery FineTearOrangeP3203"Aluminum OxideFilm50€57.01
DYNABRADE 79859 Hook-and-Loop Sanding Disc, 3 Inch Dia, 6 Hole, Aluminum Oxide, P400 Grit, Dynacut, 50 PK | CP3ZGM 79859Six HoleExtra FineTearOrangeP4003"Aluminum OxideFilm50€57.01
DYNABRADE 79852 Hook-and-Loop Sanding Disc, 3 Inch Dia, 6 Hole, Aluminum Oxide, P80 Grit, Dynacut, 50 PK | CP3ZGN 79852Six HoleMediumTearOrangeP803"Aluminum OxideFilm50€57.01
DYNABRADE 79816 Hook-and-Loop Sanding Disc, 3 Inch Dia, Non-Vacuum, Aluminum Oxide, P100 Grit, 50 PK | CP3ZGP 79816Non VacuumMediumClog, Load, TearOrangeP1003"Aluminum OxideFilm50€58.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 79853 Hook-and-Loop Sanding Disc, 3 Inch Dia, 6 Hole, Aluminum Oxide, P100 Grit, Dynacut, 50 PK
€63.35 /unit