DYNABRADE 64116 Filter | CP3ZEC

DYNABRADE 64116 Filter

Item: CP3ZEC Model: 64116Cross Ref: 22GL89
In Stock

Get it by Thursday, Jun 12

€81.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
Compatible With SeriesNot Applicable
Fits BrandDynabrade
For Use With Mfr. Model Number64100 , 64300
Compatible With BrandDynabrade
Product TypeFilter
Tool Height16
Tool Length20
Tool Width1

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
DYNABRADE 11399 Type 27 Wheel Mounting Adapter Kit | CP3YXQ 1139911399€101.36
DYNABRADE 01446 Air Deflector | CP3YYC 0144601446€7.01
DYNABRADE 52083 Base | CP3ZAC 5208352083€59.32
DYNABRADE 31645 Timing Belt | CP3ZAV 3164531645€89.97
DYNABRADE 18593 Bevel Gear | CP3ZAY 1859318593€192.68
DYNABRADE 07142 Bushing | CP3ZBF 0714207142€15.25
DYNABRADE 25290 Governor Cage, 13F657/13F658/13F659/13F660/13F688/13F689/25H922/25H936/25H951 | CP3ZBH 2529025290€31.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 64116 Filter
€81.85 /unit